Shop All Flange Mount Relays
Omron
Relay, 8Pin, DPDT, 10A, 120VAC
Mfr # LY2F-AC110/120
Zoro # G0845747
original price:
$12.29
4% off
new price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 10A @ 120V
- DC Contact Rating - Relay 10A @ 24V
- Number of Pins - Relay 8
- Contact Form - Relay DPDT
- Power Consumption - Relay 1.1 VA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # LY2F-AC110/120
- Zoro # G0845747
- Country of Origin Indonesia
- Category Flange Mount Relays
Dimensions
Overall Height - Relay | 1.65 in |
Body Depth - Relay | 1.14 in |
Body Height - Relay | 1.4 in |
Body Width - Relay | 0.89 in |
Body Width | 0.88 in |
Body Height | 1.73 in |
Overall Depth | 1.64 in |
Body Depth | 1.39 in |
Mounting Hole Diameter | 2 in |
Description
Flange Mount Relay, Coil Voltage 120V AC, Contact Form DPDT, Current Rating 10 A, Electrical Connection Plug-In Terminal, Number of Pins 8, Sealing Enclosed, Status Indicator No Indicator, Contact Rating (AC) 10 A @ 120V, 7.5 A @ 120V, Contact Rating (DC) 10 A @ 24V, 5 A @ 24V, Horsepower @ 120V AC 1/3 hp, Horsepower @ 240V AC 1/3 hp, Mounting Style Top Flange, Push-To-Test Method Manual, Base Shape Octal, Body Depth 1.39 in, Body Height 1.73 in, Body Width 0.88 in, Coil Resistance 4,430 ohm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONNECTICUT ELECTRIC Circuit Breaker, UBIZ Thick Series 40A, 2 Pole, 120/240V AC (UBIZ240)
- SIEMENS Miniature Circuit Breaker, BL Series 30A, 1 Pole, 120/240V AC (B130H)
- HYDROMAXX Liquid Tight Conduit Straight Fittings- 3/4", PK10 (LTSF034010)
- SQUARE D Replacement Contact Kit, Lighting, 60A (9998SL4)
- OMRON Relay, 8Pin, DPDT, 10A, 240VAC (LY2F-AC220/240)
- OMRON Relay, 8Pin, DPDT, 10A, 24VDC (LY2F-DC24)
- OMRON Relay, 8Pin, DPDT, 10A, 24VAC (LY2F-AC24)
- OMRON Relay, 4Pin, SPST, 10A, 240VAC (G2R-1A-T-AC240)
- OMRON Relay, 11Pin, 3PDT, 10A, 24VAC (LY3F-AC24)
- OMRON Enclosed Power Relay, 15A, 120VAC, SPDT (MJN1Z-E-RP-AC120)
- OMRON Relay, 8Pin, SPDT, 15A, 24VAC (LY1F-AC24)
- Omron Electrical Relays