Shop All Flange Mount Relays
Omron
Relay, 4Pin, SPST, 10A, 24VDC
Mfr # G2R-1A-T-DC24
Zoro # G1627796
original price:
$5.08
7% off
new price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 10A @ 240V
- DC Contact Rating - Relay 10A @ 28V
- Number of Pins - Relay 4
- Contact Form - Relay SPST-NO
- Power Consumption - Relay 0.5 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # G2R-1A-T-DC24
- Zoro # G1627796
- Country of Origin Malaysia
- Category Flange Mount Relays
Dimensions
Overall Height - Relay | 1.49 in |
Body Depth - Relay | 0.46 in |
Body Width - Relay | 1.2 in |
Body Height - Relay | 1.16 in |
Flat Pin Width | 0.187 in |
Overall Depth | 1.5 in |
Body Width | 0.52 in |
Mounting Hole Diameter | 0.05 in |
Body Height | 1.73 in |
Body Depth | 1.16 in |
Description
Flange Mount Relay, Base Shape Square, Coil Voltage 24V DC, Contact Form SPST-NO, Current Rating 10 A, Electrical Connection Quick-Connect, Flat Pin Width 0.187 in, Number of Pins 4, Sealing Flux Protection, Status Indicator No Indicator, Contact Rating (AC) 10 A @ 250V, Contact Rating (DC) 10 A @ 30V, Horsepower @ 120V AC 1/3 hp, Horsepower @ 240V AC 1/2 hp, Mounting Style Top Flange, Body Depth 1.16 in, Body Height 1.73 in, Body Width 0.52 in, Coil Resistance 1,100 ohm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 18 Spaces, 100A, 120/240V, Convertible Main Lug, 1 Phase (NQ18L1)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Light Almond (DR20LA)
- FLEX-STRUT Splice For FS-200 Channel, 4-Hole (FS-5354 E/G)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4 Pin, 24VAC, SPST-NO (9AS3A24)
- OMRON Relay, 4Pin, SPST, 10A, 240VAC (G2R-1A-T-AC240)
- OMRON Relay, 4Pin, SPST, 10A, 120VAC (G2R-1A-T-AC120)
- OMRON Relay, 4Pin, SPST, 10A, 12VDC (G2R-1A-T-DC12)
- OMRON Relay, 8Pin, SPDT, 15A, 24VDC (LY1F-DC24)
- OMRON Relay, 5Pin, SPDT, 10A, 12VDC (G2R-1-T-DC12)
- OMRON Relay, 8Pin, DPDT, 10A, 12VDC (LY2F-DC12)
- OMRON Relay, 8Pin, DPDT, 10A, 24VDC (LY2F-DC24)
- Omron Flange Mount Relays