Shop All Flange Mount Relays
Omron
Relay, 4Pin, SPST, 10A, 24VAC
Mfr # G2R-1A-T-AC24
Zoro # G2602661
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 10A @ 240V
- DC Contact Rating - Relay 10A @ 28V
- Number of Pins - Relay 4
- Power Consumption - Relay 0.9 VA
- Contact Form - Relay SPST-NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # G2R-1A-T-AC24
- Zoro # G2602661
- Country of Origin Malaysia
- Category Flange Mount Relays
Dimensions
Body Width - Relay | 1.2 in |
Body Height - Relay | 1.16 in |
Body Depth - Relay | 0.46 in |
Overall Height - Relay | 1.49 in |
Body Depth | 1.16 in |
Mounting Hole Diameter | 0.05 in |
Overall Depth | 1.5 in |
Body Width | 0.52 in |
Body Height | 1.73 in |
Flat Pin Width | 0.187 in |
Description
Flange Mount Relay, Base Shape Square, Coil Voltage 24V AC, Contact Form SPST-NO, Current Rating 10 A, Electrical Connection Quick-Connect, Flat Pin Width 0.187 in, Number of Pins 4, Sealing Flux Protection, Status Indicator No Indicator, Contact Rating (AC) 10 A @ 250V, Contact Rating (DC) 10 A @ 30V, Horsepower @ 120V AC 1/3 hp, Horsepower @ 240V AC 1/2 hp, Mounting Style Top Flange, Body Depth 1.16 in, Body Height 1.73 in, Body Width 0.52 in, Coil Resistance 260 ohm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Block Cover, Clear Acrylic Sheet, 2.75in H (9080LB23)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, Straight, Pink (SHC1044CR)
- GE 277VAC Mechanically Held Lighting Contactor 2P 30A (CR463M20PNA10A0)
- ZORO SELECT Strut Chan, 5ft.L, Wht Paintd Steel, 12 ga. (FS-201SS WT 60.00)
- OMRON Relay, 4Pin, SPST, 10A, 24VDC (G2R-1A-T-DC24)
- OMRON Relay, 4Pin, SPST, 10A, 240VAC (G2R-1A-T-AC240)
- OMRON Relay, 4Pin, SPST, 10A, 12VDC (G2R-1A-T-DC12)
- OMRON Relay, 14Pin, 4PDT, 5A, 24VAC (MY4F-AC24)
- OMRON Relay, 8Pin, DPDT, 10A, 12VDC (LY2F-DC12)
- OMRON Relay, 5Pin, SPDT, 10A, 24VAC (G2R-1-T-AC24)
- DAYTON Relay, Power, 3PDT, 12VDC, Coil Volts (1EJD1)
- Omron Flange Mount Relays