Shop All Flange Mount Relays
Omron
Relay, 14Pin, 4PDT, 5A, 24VAC
Mfr # MY4F-AC24
Zoro # G0444333
original price:
$9.85
5% off
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V AC
- AC Contact Rating - Relay 3A @ 240V
- DC Contact Rating - Relay 3A @ 24V
- Number of Pins - Relay 14
- Power Consumption - Relay 1.2 VA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omron
- MFR # MY4F-AC24
- Zoro # G0444333
- Country of Origin Japan
- Category Flange Mount Relays
Dimensions
Body Depth - Relay | 1.14 in |
Body Height - Relay | 1.42 in |
Overall Height - Relay | 1.66 in |
Body Width - Relay | 0.89 in |
Body Height | 1.73 in |
Body Width | 0.88 in |
Body Depth | 1.41 in |
Overall Depth | 1.66 in |
Mounting Hole Diameter | 1.2 in |
Description
Flange Mount Relay, Coil Voltage 24V AC, Contact Form 4PDT, Current Rating 3 A, Electrical Connection Plug-In Terminal, Number of Pins 14, Sealing Enclosed, Status Indicator No Indicator, Contact Rating (AC) 0.8 A @ 240V, 3 A @ 240V, Contact Rating (DC) 1.5 A @ 24V, 3 A @ 24V, Horsepower @ 120V AC 1/10 hp, Horsepower @ 240V AC 1/6 hp, Mounting Style Top Flange, Base Shape Square, Body Depth 1.41 in, Body Height 1.73 in, Body Width 0.88 in, Coil Resistance 180 ohm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY Plc 1766L32BXBA (1766-L32BXBA)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 60 A, NEMA 1 (DTF362)
- PANDUIT Tubular Ring Term, non-Insul, 4/0 AWG, 5/16 stud, S4/0-56R-C, PK 100 (S4/0-56R-C)
- KILLARK Conduit Outlet Body, Iron, LL, 1 In. (LL37)
- OMRON Relay, 8Pin, DPDT, 10A, 240VAC (MY2F-AC220/240)
- OMRON Relay, 11Pin, 3PDT, 10A, 24VAC (LY3F-AC24)
- OMRON Relay, 8Pin, SPDT, 15A, 24VDC (LY1F-DC24)
- OMRON Relay, 8Pin, SPDT, 15A, 240VAC (LY1F-AC220/240)
- OMRON Relay, 11Pin, 3PDT, 10A, 240VAC (MJN3CF-AC240)
- OMRON Relay, 4Pin, SPST, 10A, 120VAC (G2R-1A-T-AC120)
- OMRON Relay, 8Pin, DPDT, 10A, 120VAC (LY2F-AC110/120)
- Omron Flange Mount Relays