Shop All Flange Mount Relays
Omron
Relay, 11Pin, 3PDT, 5A, 24VDC
Mfr # MY3F-DC24
Zoro # G2383875
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V DC
- AC Contact Rating - Relay 5A @ 240V
- DC Contact Rating - Relay 5A @ 24V
- Number of Pins - Relay 11
- Contact Form - Relay 3PDT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # MY3F-DC24
- Zoro # G2383875
- Country of Origin Japan
- Category Flange Mount Relays
Dimensions
Body Width - Relay | 0.89 in |
Overall Height - Relay | 1.66 in |
Body Height - Relay | 1.42 in |
Body Depth - Relay | 1.14 in |
Mounting Hole Diameter | 1.2 in |
Body Height | 1.73 in |
Body Width | 0.88 in |
Body Depth | 1.41 in |
Overall Depth | 1.66 in |
Description
Flange Mount Relay, Coil Voltage 24V DC, Contact Form 3PDT, Current Rating 5 A, Electrical Connection Plug-In Terminal, Number of Pins 11, Sealing Enclosed, Status Indicator No Indicator, Contact Rating (AC) 2 A @ 240V, 5 A @ 240V, Contact Rating (DC) 2 A @ 240V, 5 A @ 240V, Horsepower @ 120V AC 1/6 hp, Horsepower @ 240V AC 1/6 hp, Mounting Style Top Flange, Base Shape Octal, Body Depth 1.41 in, Body Height 1.73 in, Body Width 0.88 in, Coil Resistance 650 ohm, Contact Material Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Toggle Switch, DPDT, 6 Connections, Momentary On/Maintained On/Maintained On, 1/2 hp, 10A @ 277V AC (2NT1-50)
- MIDWEST FASTENER 3/4" Mounting Hole Key Lock Switch 2PK (65372)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 40 VA, Not Rated, Not Rated, 24V AC, 120/208/240/277V AC (TR40VA004)
- BRAD HARRISON Internal Thread Connector, 4, Female, M12 (8A4001-31)
- OMRON Relay, 5Pin, SPDT, 10A, 24VDC (G2R-1-T-DC24)
- OMRON Relay, 8Pin, DPDT, 10A, 240VAC (MY2F-AC220/240)
- OMRON Relay, 4Pin, SPST, 10A, 12VDC (G2R-1A-T-DC12)
- OMRON Relay, 8Pin, DPDT, 10A, 24VDC (LY2F-DC24)
- OMRON Relay, 8Pin, SPDT, 15A, 240VAC (LY1F-AC220/240)
- OMRON Relay, 14Pin, 4PDT, 5A, 24VAC (MY4F-AC24)
- COMPONENT HARDWARE Stainless Steel Leg Socket With Flanged (A18-0206-C)
- Omron Flange Mount Relays