Shop All Flange Mount Relays
Omron
Relay, 11Pin, 3PDT, 10A, 24VDC
Mfr # MJN3CF-DC24
Zoro # G0807947
product price: $31.65
/ea
$31.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 10A @ 240V
- DC Contact Rating - Relay 10A @ 28V
- Number of Pins - Relay 11
- Power Consumption - Relay 1.2 W
- Contact Form - Relay 3PDT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # MJN3CF-DC24
- Zoro # G0807947
- Country of Origin China
- Category Flange Mount Relays
Dimensions
Body Width - Relay | 1.53 in |
Body Depth - Relay | 1.4 in |
Overall Height - Relay | 2.9 in |
Body Height - Relay | 1.9 in |
Body Depth | 1.9 in |
Body Height | 1.52 in |
Body Width | 1.4 in |
Overall Depth | 2.9 in |
Description
Flange Mount Relay, Coil Voltage 24V DC, Contact Form 3PDT, Current Rating 30 A, Electrical Connection Quick-Connect Terminal, Number of Pins 11, Sealing Enclosed, Status Indicator No Indicator, Contact Rating (AC) 10 A @ 240V, 10 A @ 277V, Contact Rating (DC) 10 A @ 28V, 3 A @ 600V, Horsepower @ 120V AC 1/3 hp, Horsepower @ 240V AC 1/2 hp, Mounting Style Side Flange, Base Shape Octal, Body Depth 1.9 in, Body Height 1.52 in, Body Width 1.4 in, Contact Material Silver Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Selector Switch Knob, Lever, Green, 30mm (9001G8)
- REMINGTON INDUSTRIES Litz Wire, 18 AWG Unserved Sngl Build, 5/20/38 Stranding, 2 oz Spool, Ideal for ~100 kHz Apps (100/38LITZ.125)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Gry, Rockr (DS120GY)
- PARTNERS BRAND Colored Cable Ties, 40#, 5 1/2", Red, 1000/Case (CT433B)
- OMRON Relay, 11Pin, 3PDT, 10A, 24VAC (MJN3CF-AC24)
- OMRON Relay, 11Pin, 3PDT, 10A, 240VAC (MJN3CF-AC240)
- OMRON Relay, 4Pin, SPST, 10A, 24VAC (G2R-1A-T-AC24)
- OMRON Relay, 14Pin, 4PDT, 5A, 24VAC (MY4F-AC24)
- OMRON Relay, 8Pin, SPDT, 15A, 120VAC (LY1F-AC110/120)
- OMRON Relay, 8Pin, DPDT, 10A, 24VAC (LY2F-AC24)
- SCHNEIDER ELECTRIC Relay, Side Flange, 1.4VA, DPDT, 24VDC (788XBXRC1-24D)
- Omron Flange Mount Relays