Shop All Flange Mount Relays
Omron
Relay, 11Pin, 3PDT, 10A, 24VAC
Mfr # LY3F-AC24
Zoro # G1437615
original price:
$15.15
7% off
new price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 10A @ 120V
- DC Contact Rating - Relay 10A @ 24V
- Number of Pins - Relay 11
- Contact Form - Relay 3PDT
- Power Consumption - Relay 2.0 VA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # LY3F-AC24
- Zoro # G1437615
- Country of Origin Indonesia
- Category Flange Mount Relays
Dimensions
Body Height - Relay | 1.4 in |
Body Depth - Relay | 1.12 in |
Body Width - Relay | 1.26 in |
Overall Height - Relay | 1.65 in |
Body Height | 1.73 in |
Body Width | 1.25 in |
Overall Depth | 1.66 in |
Mounting Hole Diameter | 3 in |
Body Depth | 1.41 in |
Description
Flange Mount Relay, Coil Voltage 24V AC, Contact Form 3PDT, Current Rating 10 A, Electrical Connection Plug-In Terminal, Number of Pins 11, Sealing Enclosed, Status Indicator No Indicator, Contact Rating (AC) 10 A @ 120V, 7.5 A @ 120V, Contact Rating (DC) 10 A @ 24V, 5 A @ 24V, Horsepower @ 120V AC 1/10 hp, Horsepower @ 240V AC 1/2 hp, Mounting Style Top Flange, Push-To-Test Method Manual, Base Shape Octal, Body Depth 1.41 in, Body Height 1.73 in, Body Width 1.25 in, Coil Resistance 100 ohm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 34.9 to 37.3A (CC54.5)
- AMPHENOL AB 4C 416S SKT PLUG (973106A14S2S)
- ZORO SELECT Ferrule, Copper, 0.47 in L, PK100 (797V05)
- DAYTON Raised Indicator Light, 22mm, 120V, Red (22NZ06)
- OMRON Relay, 11Pin, 3PDT, 10A, 240VAC (LY3F-AC240)
- OMRON Relay, 8Pin, DPDT, 10A, 12VDC (LY2F-DC12)
- OMRON Relay, 4Pin, SPST, 10A, 24VDC (G2R-1A-T-DC24)
- OMRON Relay, 11Pin, 3PDT, 10A, 24VAC (MJN3CF-AC24)
- OMRON Relay, 8Pin, SPDT, 15A, 120VAC (LY1F-AC110/120)
- OMRON Relay, 5Pin, SPDT, 10A, 24VDC (G2R-1-T-DC24)
- DAYTON Relay, 11 Pins, 3pdt (5YP92)
- Omron Electrical Relays