Shop All Proximity Sensors
Omron
Rectngulr Proxmity Sensor, 10 to 30VDC, NC
Mfr # TL-W5E2
Zoro # G1718184
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Rectangular Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 30V DC
- Proximity Sensor Output Circuit Type 3 Wire NPN
- Output Mode NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # TL-W5E2
- Zoro # G1718184
- Country of Origin Japan
- Category Proximity Sensors
Dimensions
Length | 52 mm |
Width | 25 mm |
Depth | 10 mm |
Length (Straight Wireway) | 52 mm |
Details
Proximity Sensor Style | Rectangular Proximity Sensor |
Item | Rectangular Proximity Sensor |
Proximity Sensing Method | Inductive |
Proximity Sensor Power Requirement | 10 to 30V DC |
Proximity Sensor Output Circuit Type | 3 Wire NPN |
Output Mode | NC |
Max. Detecting Distance | 5 mm |
Proximity Sensor Electrical Connection | 2m Cable |
Shielded / Unshielded | Shielded |
Basic Proximity Sensor Case Material | Metal |
Case Material | Aluminum |
Proximity Sensor Operating Frequency | 300 Hz |
Operating Temp. Range | -13 Degrees to 158 Degrees F |
IP Rating | 67 |
Includes | Instruction Manual |
Description/Special Features | Red Detection Indicator, Reverse Polarity Protection, Surge Suppressor |
Max. Current Load | 200mA |
Standards | CE Compliance |
Description
Rectangular Proximity Sensor, Inductive, Proximity Sensor Power Requirement 10 to 30V DC, Shielded, Proximity Sensor Operating Frequency 300 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 5 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NC, IP Rating 67, Case Material Aluminum, Length 52 mm, Width 25 mm, Depth 10 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 200mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICC MODULE, BNC, 75 OHM, NICKEL PLATED, BK (IC107BNCBK)
- PERFORMANCE TOOL 120-Pc Fuse Assortment, W5368 (W5368)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, Insulated (074-01-089)
- STEREN RJ31X Surface Jack cULus Ivory, Telephon (301-153IV)
- OMRON Proximity Sensor, Capacitive, 34mm, PNP, NO (E2K-C25MF1)
- OMRON 12-24V-Dc Proximity Sensor (E2E-X2D1-N)
- OMRON Proximity Sensor, Capacitive, 12mm, NO (E2K-X4MY1)
- OMRON Proximity Sensor, Inductive, 12mm, NO (E2F-X2Y1)
- OMRON Proximity Sensor, Capacitive, 34mm, NPN, NC (E2K-C25ME2)
- OMRON Proximity Sensor, Inductive, 12mm, NO (E2E-X5MY1-US)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, PNP, NO (XS508B1PAL2)
- Omron Proximity Sensors