Shop All Proximity Sensors
Omron
Rectngulr Proxmity Sensor, 10 to 30VDC, NC
Mfr # TL-W20ME2
Zoro # G3455051
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Rectangular Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 30V DC
- Proximity Sensor Output Circuit Type 3 Wire NPN
- Output Mode NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omron
- MFR # TL-W20ME2
- Zoro # G3455051
- Country of Origin Japan
- Category Proximity Sensors
Dimensions
Length | 73 mm |
Width | 40 mm |
Depth | 23 mm |
Length (Straight Wireway) | 73 mm |
Details
Item | Rectangular Proximity Sensor |
Proximity Sensor Style | Rectangular Proximity Sensor |
Proximity Sensing Method | Inductive |
Proximity Sensor Power Requirement | 10 to 30V DC |
Proximity Sensor Output Circuit Type | 3 Wire NPN |
Output Mode | NC |
Max. Detecting Distance | 20 mm |
Proximity Sensor Electrical Connection | 2m Cable |
Shielded / Unshielded | Unshielded |
Basic Proximity Sensor Case Material | Plastic |
Case Material | Plastic |
Proximity Sensor Operating Frequency | 40 Hz |
Operating Temp. Range | -13 Degrees to 158 Degrees F |
Standards | CE Compliance |
Includes | Instruction Manual |
Max. Current Load | 200mA |
IP Rating | 67 |
Description/Special Features | Red Detection Indicator, Reverse Polarity Protection, Surge Suppressor |
Description
Rectangular Proximity Sensor, Inductive, Proximity Sensor Power Requirement 10 to 30V DC, Unshielded, Proximity Sensor Operating Frequency 40 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 20 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NC, IP Rating 67, Case Material Plastic, Length 73 mm, Width 40 mm, Depth 23 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 200mA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Push-In Connector, 3-Port, Blue, PK50 (30-1039)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 600V AC/DC, 3 pole (VH362NRB)
- SCHNEIDER ELECTRIC Overload Relay Mounting Kit, D-Line (LA7D3064)
- OMRON Rctngulr Proxmity Sensr, Indctv, NO, Unshld (TL-W20ME1)
- OMRON Proximity Sensor, Capacitive, 30mm, NC (E2K-X15MY2)
- OMRON Proximity Sensor, Inductive, 12mm, NO (E2E-X2Y1)
- OMRON Proximity Sensor, Capacitive, 18mm, NC (E2K-X8MY2)
- OMRON Proximity Sensor, Capacitive, 30mm, PNP, NO (E2K-X15MF1)
- OMRON Proximity Sensor, Capacitive, 30mm, NO (E2K-X15MY1)
- OMRON Proximity Sensor, Inductive, 12mm, NC (E2E2-X2Y2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, PNP, NO (XS508B1PAM8)
- Omron Proximity Sensors