Shop All Power Conditioners
Omron
Pwr Noise Filter, DIN Rail Mount, 90 mm, 6A
Mfr # S8V-NFS206
Zoro # G908415224
product price: $80.39
/ea
Free Shipping & Returns
$80.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 6A
- Output Voltage 250 V AC/DC
- Height 90 mm
- Depth 90 mm
- Width 32 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # S8V-NFS206
- Zoro # G908415224
- UPC # 4549734172707
- Country of Origin Viet Nam
- Category Power Conditioners
Dimensions
Height | 90 mm |
Depth | 90 mm |
Width | 32 mm |
Details
Item | Power Noise Filter |
Max. Amps | 6A |
Output Voltage | 250 V AC/DC |
Phase | 1 |
Features | Just a Single Action to Install on a DIN Track, The Enclosed Conductor Eliminates the need for a Protective Terminal Cover, Thinner Design than Conventional Noise Filters |
Standards | CSA, EAC, EN 60939, ENEC, UL 60939 |
Product Type | Noise Filter |
Description
Power Noise Filter, Mounting Type DIN Rail Mount, Max. Amps 6 A, Output Voltage 250 V AC/DC, Width 32 mm, Depth 90 mm, Height 90 mm, Phase Single, Features Just a Single Action to Install on a DIN Track, The Enclosed Conductor Eliminates the need for a Protective Terminal Cover, Thinner Design than Conventional Noise Filters, Standards CSA, EAC, EN 60939, ENEC, UL 60939
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Split-Bolt Connector, 10 str to 8 str (KS15)
- LITTELFUSE UL Class Fuse, T Class, JLLS Series, Fast-Acting, 50A, 600V AC, Non-Indicating (JLLS050)
- ZORO SELECT 18 AWG 3 Conductor Portable Cord 600V 250 ft. BK (2TYL6)
- RIP-TIE 14" L Wrap Hook-&-Loop Cable Tie Rainbow PK 10 (H-14-010-RW-WO)
- SOLAHD Power Conditioner, Panel Mount, 3kVA (63232308)
- SOLAHD Power Conditioner, Panel Mount, 250VA (23231258)
- TRIPP LITE Power Conditioner, Small Tower, 1.8kVA (LC 1800)
- SOLAHD Power Conditioner, Panel Mount, 30VA (23130302)
- SOLAHD Power Conditioner, Panel Mount, 500VA (23231508)
- TRIPP LITE Power Conditioner, 3U Rackmount, 2.4kVA (LCR 2400)
- PHASE-A-MATIC Voltage Stabilizer, Max Amps 252,100 HP (VS-100)
- Omron Power System Protection