Shop All Push Button Control Stations
Omron
Push Buttn Cntrol Station, 1NC, Mshrm Head
Mfr # A22EM02B
Zoro # G2327306
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 2NC
- Legend Emergency Stop
- Type of Operator 40mm Mushroom Head
- Number of Pilot Lights 0
- Number of Operators 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # A22EM02B
- Zoro # G2327306
- Country of Origin Japan
- Category Push Button Control Stations
Dimensions
Size | 22 mm |
Overall Depth | 3.41 in |
Panel Cutout Diameter | 22 mm |
Hub Size - Maximum | 3 7/16 in |
Overall Width | 1.57 in |
Overall Height | 1.57 in |
Description
Control Station, Number of Operators 1, Number of Pilot Lights 0, Size 22 mm, Legend Emergency Stop, Type of Operator 40mm Mushroom Head, Action Maintained, Operator Color Red, Contact Form 2NC, Mechanical Interlock No, NEMA Rating Not Rated, Contact Rating 10A @ 600V AC, IP Rating IP65, Head Material Plastic, Enclosure Material Plastic, Enclosure Color Yellow/Black, Standards CE, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 4A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (MDA-4-R)
- SQUARE D Nonreversing 1 NEMA Rating, 120V AC (8911DPSG43V02)
- TRIPP LITE Cable, Cat6, Rj45, 5Ft, Be (N201-005-BL)
- SQUARE D Load Center, HOM, 24 Spaces, 125A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM2448L125PQGC)
- SQUARE D Pendant Push Button Station, 2NO/2NC, Yell (9001BW91YU)
- ERICSON PENDANT STATION 2 BTN 1 SPEED (5502)
- SQUARE D Pendant Push Button Station, 2NO, Yellow (9001BW96Y)
- KILLARK Control Station, 3/4 In, 10A @ 600V (FXCS-5B4)
- SQUARE D Pendant Push Button Station, 2NO, 2 Speed (9001BW100YU)
- SCHNEIDER ELECTRIC Push Button Control Station, 1NO/2NC, 22mm (XALK178GH7)
- SIEMENS Legend Plate, Round, Plastic, 2.95" H (3SU1900-0BC31-0DA0)
- Omron Push Buttons & Indicators