Shop All Proximity Sensors
Omron
Proximity Sensor, Inductive, 8mm, NPN, NC
Mfr # E2F-X1R5E2
Zoro # G1198872
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 30V DC
- Proximity Sensor Output Circuit Type 3 Wire NPN
- Output Mode NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omron
- MFR # E2F-X1R5E2
- Zoro # G1198872
- Country of Origin China
- Category Proximity Sensors
Dimensions
Length | 41 mm |
Proximity Sensor Diameter | 8 mm |
Length (Straight Wireway) | 41 mm |
Details
Proximity Sensor Style | Cylindrical Proximity Sensor |
Item | Cylindrical Proximity Sensor |
Proximity Sensing Method | Inductive |
Proximity Sensor Power Requirement | 10 to 30V DC |
Proximity Sensor Output Circuit Type | 3 Wire NPN |
Output Mode | NC |
Max. Detecting Distance | 1.5 mm |
Proximity Sensor Electrical Connection | 2m Cable |
Basic Proximity Sensor Case Material | Plastic |
Shielded / Unshielded | Shielded |
Proximity Sensor Operating Frequency | 2,000 Hz |
Case Material | ABS |
NEMA Rating | 1, 12, 13, 3, 4, 6 |
Max. Current Load | 200mA |
Operating Temp. Range | -13 Degrees to 158 Degrees F |
Includes | Instruction Manual |
Description/Special Features | LED Indication |
Standards | CE Compliance |
IP Rating | 68 |
Description
Cylindrical Proximity Sensor, Inductive, 8 mm, Proximity Sensor Power Requirement 10 to 30V DC, Shielded, Proximity Sensor Operating Frequency 2,000 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 1.5 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NC, NEMA Rating 1, 12, 13, 3, 4, 6, IP Rating 68, Case Material ABS, Length 41 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 200mA, Description/Special Features LED Indication
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 10 AWG, 50 ft, Green, Nylon Jacket, PVC Insulation (11599817)
- SQUARE D Manual Motor Switch, NEMA, 600VAC, 3P, M-0 (2510KR2H)
- MERSEN Open Fuse Block, R UL Class, 3 Poles, 30A Amp Range, 250V AC/DC Volt Rating (20308R)
- GAMPAK 49921 0.75 in. EMT 1 Hole Strap (3181088)
- OMRON Proximity Sensor, Inductive, 18mm, NPN, NC (E2F-X5E2)
- OMRON Proximity Sensor, Inductive, 18mm, NO (E2E-X5Y1)
- OMRON Rctngulr Proxmity Sensr, Indctv, NO, Unshld (TL-W20ME1)
- OMRON Proximity Sensor, Capacitive, 30mm, NO (E2K-X15MY1)
- OMRON Proximity Sensor, Inductive, 30mm, NO (E2E-X18MY1-US)
- OMRON Proximity Sensor, Inductive, 12mm, NPN, NO (E2F-X2E1)
- IFM Proximity Sensor, Inductive, 8mm, NO (IG0307)
- Omron Sensors