Shop All Proximity Sensors
Omron
Proximity Sensor, Inductive, 8mm, NO
Mfr # E2E-X2D1N
Zoro # G1930564
original price:
$100.99
5% off
new price: $95.55
/ea
Free Shipping & Returns
$95.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 12 to 24V DC
- Proximity Sensor Output Circuit Type 2 Wire
- Output Mode NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # E2E-X2D1N
- Zoro # G1930564
- Country of Origin China
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 8 mm |
Length | 41 mm |
Length (Straight Wireway) | 41 mm |
Details
Proximity Sensor Style | Cylindrical Proximity Sensor |
Item | Cylindrical Proximity Sensor |
Proximity Sensing Method | Inductive |
Proximity Sensor Power Requirement | 12 to 24V DC |
Proximity Sensor Output Circuit Type | 2 Wire |
Output Mode | NO |
Max. Detecting Distance | 2 mm |
Proximity Sensor Electrical Connection | 2m Cable |
Shielded / Unshielded | Shielded |
Basic Proximity Sensor Case Material | Metal |
Proximity Sensor Operating Frequency | 1,500 Hz |
Case Material | Nickel Plated Brass |
Description/Special Features | LED Indication |
NEMA Rating | 1, 12, 13, 3, 4, 6 |
Operating Temp. Range | -13 Degrees to 158 Degrees F |
IP Rating | 67 |
Standards | CE Compliance |
Max. Current Load | 100mA |
Includes | Instruction Manual |
Description
Cylindrical Proximity Sensor, Inductive, 8 mm, Proximity Sensor Power Requirement 12 to 24V DC, Shielded, Proximity Sensor Operating Frequency 1,500 Hz, Proximity Sensor Output Circuit Type 2 Wire, Max. Detecting Distance 2 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, NEMA Rating 1, 12, 13, 3, 4, 6, IP Rating 67, Case Material Nickel Plated Brass, Length 41 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 100mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTAIRA Power Supply, 85 to 264V AC/120 to 370V DC, 12V DC, 40W, 3.33A, DIN Rail (MDR-40-12)
- VORTEC Vortex Enclosure Cooler, 1500 BtuH, 4 NEMA (770)
- RED LION CONTROLS Counter, LCD, 8 Digits, 1.64" D (CUB7CCG0)
- HUBBELL Receptacle, Brwn, Male, Double Set Screw (HBLMRBBN)
- OMRON Proximity Sensor, Capacitive, 30mm, NPN, NO (E2K-X15ME1)
- OMRON Proximity Sensor, Capacitive, 30mm, NO (E2K-X15MY1)
- OMRON Proximity Sensor, Inductive, 30mm, NC (E2E2-X10Y2)
- OMRON Proximity Sensor, Inductive, 18mm, NO (E2E2-X5Y1)
- OMRON Proximity Sensor, 10 to 30 V DC, 43 mm L (E2E-X1R5B1D8-M1)
- OMRON Proximity Sensor, Inductive, 18mm, NO (E2F-X5Y1-US)
- FESTO Proximity Sensor SMT-10M-PS-24V-E-2, 5-L-OE (SMT-10M-PS-24V-E-2,5-L-OE)
- Omron Proximity Sensors