Shop All Proximity Sensors
Omron
Proximity Sensor, Inductive, 30mm, NO
Mfr # E2E2-X10Y1-M4
Zoro # G3174753
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 24 to 240V AC
- Proximity Sensor Output Circuit Type 2 Wire
- Output Mode NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omron
- MFR # E2E2-X10Y1-M4
- Zoro # G3174753
- Country of Origin China
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 30 mm |
Length | 55 mm |
Length (Straight Wireway) | 55 mm |
Details
Item | Cylindrical Proximity Sensor |
Proximity Sensor Style | Cylindrical Proximity Sensor |
Proximity Sensing Method | Inductive |
Proximity Sensor Power Requirement | 24 to 240V AC |
Proximity Sensor Output Circuit Type | 2 Wire |
Output Mode | NO |
Max. Detecting Distance | 10 mm |
Proximity Sensor Electrical Connection | 3 Pin M12 Connector |
Shielded / Unshielded | Shielded |
Basic Proximity Sensor Case Material | Metal |
Case Material | Nickel Plated Brass |
Proximity Sensor Operating Frequency | 25 Hz |
Max. Current Load | 300mA |
Description/Special Features | LED Indication |
Standards | CE Compliance, CSA Certified, UL Listed |
Operating Temp. Range | -40 Degrees to 185 Degrees F |
NEMA Rating | 1, 12, 13, 4, 6 |
IP Rating | 67 |
Includes | Instruction Manual |
Description
Cylindrical Proximity Sensor, Inductive, 30 mm, Proximity Sensor Power Requirement 24 to 240V AC, Shielded, Proximity Sensor Operating Frequency 25 Hz, Proximity Sensor Output Circuit Type 2 Wire, Max. Detecting Distance 10 mm, Proximity Sensor Electrical Connection 3 Pin M12 Connector, Output Mode NO, NEMA Rating 1, 12, 13, 4, 6, IP Rating 67, Case Material Nickel Plated Brass, Length 55 mm, Operating Temp. Range -40 Degrees to 185 Degrees F, Max. Current Load 300mA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" Aluminum Cable Ferrules 25PK (54892)
- ZORO SELECT Wall Switch, Gray, 1-Pole Type, 1 to 2 HP (4901BGRY)
- VELCRO BRAND 1/2" W x 75' L Hook-and-Loop Black One-Wrap Fastener Strap (.500X9K1WP/25)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001KR3B)
- OMRON Proximity Sensor, Inductive, 30mm, NO (E2E-X10D1-N)
- OMRON Proximity Sensor, Capacitive, 18mm, NPN, NO (E2K-X8ME1)
- OMRON Proximity Sensor, Capacitive, 12mm, NO (E2K-X4MY1)
- OMRON Proximity Sensor, 18mm, NPN, NC (E2K-X8ME2)
- OMRON Proximity Sensor, Inductive, 18mm, NO (E2E2-X10MY1-US)
- OMRON Proximity Sensor, 10 to 30 V DC, 37.8 mm L (E2EX1R5C282M)
- TURCK INDUCTIVE 10-30V-DC PROXIMITY SENSOR (BI5-Q08-AP6X2-0.2-PSG3F)
- Omron Sensors