Shop All Proximity Sensors
Omron
Proximity Sensor, Inductive, 30mm, NO
Mfr # E2E-X10Y1-M4
Zoro # G2585554
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 24 to 240V AC
- Proximity Sensor Output Circuit Type 2 Wire
- Output Mode NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omron
- MFR # E2E-X10Y1-M4
- Zoro # G2585554
- Country of Origin China
- Category Proximity Sensors
Dimensions
Length | 41 mm |
Proximity Sensor Diameter | 30 mm |
Length (Straight Wireway) | 41 mm |
Details
Proximity Sensor Style | Cylindrical Proximity Sensor |
Item | Cylindrical Proximity Sensor |
Proximity Sensing Method | Inductive |
Proximity Sensor Power Requirement | 24 to 240V AC |
Proximity Sensor Output Circuit Type | 2 Wire |
Output Mode | NO |
Max. Detecting Distance | 10 mm |
Proximity Sensor Electrical Connection | 3 Pin M12 Connector |
Shielded / Unshielded | Shielded |
Basic Proximity Sensor Case Material | Metal |
Proximity Sensor Operating Frequency | 25 Hz |
Case Material | Nickel Plated Brass |
Includes | Instruction Manual |
Description/Special Features | LED Indication |
Standards | CE Compliance, CSA Certified, UL Listed |
Max. Current Load | 300mA |
Operating Temp. Range | -40 Degrees to 185 Degrees F |
NEMA Rating | 1, 12, 13, 4, 6 |
IP Rating | 67 |
Description
Cylindrical Proximity Sensor, Inductive, 30 mm, Proximity Sensor Power Requirement 24 to 240V AC, Shielded, Proximity Sensor Operating Frequency 25 Hz, Proximity Sensor Output Circuit Type 2 Wire, Max. Detecting Distance 10 mm, Proximity Sensor Electrical Connection 3 Pin M12 Connector, Output Mode NO, NEMA Rating 1, 12, 13, 4, 6, IP Rating 67, Case Material Nickel Plated Brass, Length 41 mm, Operating Temp. Range -40 Degrees to 185 Degrees F, Max. Current Load 300mA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Push Button operator, 30 mm, Black (HT8AAH)
- ANCOR Black 10 AWG Tinned Copper Wire - 25' (108002)
- HUBBELL 3 Wire Industrial Straight Blade Plug 125VAC 15A (HBL52CM80C)
- SQUARE D Control Transformer, 250 VA, Not Rated, 80 °C, 120V AC, 208/240/480V AC (9070T250D20)
- OMRON Proximity Sensor, Inductive, 18mm, NPN, NO (E2E-X7D1-N)
- OMRON Rectngular Proxmity Sensr, 10 to 30VDC, NO (TL-W3MC1)
- OMRON Proximity Sensor, Inductive, 30mm, NO (E2E-X10D1-N)
- OMRON Proximity Sensor, Inductive, 12mm, NO (E2F-X2Y1)
- OMRON Proximity Sensor, Inductive, 12mm, NO (E2E-X3D1S)
- OMRON Rectngulr Proxmity Sensor, 10 to 30VDC, NC (TL-W20ME2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NPN, NO (XS230BLNAL2)
- Omron Proximity Sensors