Shop All Proximity Sensors
Omron
Proximity Sensor, Inductive, 30mm, NO
Mfr # E2E-X10Y1-M1
Zoro # G2374163
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 24 to 240V AC
- Proximity Sensor Output Circuit Type 2 Wire
- Output Mode NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # E2E-X10Y1-M1
- Zoro # G2374163
- Country of Origin China
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 30 mm |
Length | 41 mm |
Length (Straight Wireway) | 41 mm |
Details
Item | Cylindrical Proximity Sensor |
Proximity Sensor Style | Cylindrical Proximity Sensor |
Proximity Sensing Method | Inductive |
Proximity Sensor Power Requirement | 24 to 240V AC |
Proximity Sensor Output Circuit Type | 2 Wire |
Output Mode | NO |
Max. Detecting Distance | 10 mm |
Proximity Sensor Electrical Connection | 4 Pin M12 Connector |
Basic Proximity Sensor Case Material | Metal |
Shielded / Unshielded | Shielded |
Case Material | Nickel Plated Brass |
Proximity Sensor Operating Frequency | 25 Hz |
Operating Temp. Range | -40 Degrees to 185 Degrees F |
Includes | Instruction Manual |
NEMA Rating | 1, 12, 13, 4, 6 |
Description/Special Features | LED Indication |
IP Rating | 67 |
Standards | CE Compliance, CSA Certified, UL Listed |
Max. Current Load | 300mA |
Description
Cylindrical Proximity Sensor, Inductive, 30 mm, Proximity Sensor Power Requirement 24 to 240V AC, Shielded, Proximity Sensor Operating Frequency 25 Hz, Proximity Sensor Output Circuit Type 2 Wire, Max. Detecting Distance 10 mm, Proximity Sensor Electrical Connection 4 Pin M12 Connector, Output Mode NO, NEMA Rating 1, 12, 13, 4, 6, IP Rating 67, Case Material Nickel Plated Brass, Length 41 mm, Operating Temp. Range -40 Degrees to 185 Degrees F, Max. Current Load 300mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY DC to DC Converter, 12V DC to 12V DC, 360VA, 0 Hz (ORI121240110)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 32A, 3 Pole, 240/415/440V AC, B Curve (M9F21332)
- BLUE SEA SYSTEMS Blue Sea 2709 Cover f/DualBus 2701 (2709)
- MONOPRICE Cat5E Stp Ethernet, 15 ft.Gray (6989)
- OMRON Proximity Sensor, Inductive, 18mm, NC (E2E2-X5Y2)
- OMRON 12-24V-Dc Proximity Sensor (E2E-X2D1-N)
- OMRON Proximity Sensor, Inductive, 18mm, NPN, NO (E2E-X7D1-N)
- OMRON Proximity Sensor, Inductive, 30mm, NC (E2E2-X10Y2)
- OMRON Proximity Sensor, Capacitive, 12mm, NO (E2K-X4MY1)
- OMRON Proximity Sensor, 10 to 30 V DC, 37.8 mm L (E2EX1R5C282M)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, NPN, NO (XS208BLNAL2)
- Omron Sensors