Shop All Proximity Sensors
Omron
Proximity Sensor, Inductive, 18mm, SCR, NC
Mfr # E2F-X5Y2-US
Zoro # G0584884
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 20 to 264V AC
- Proximity Sensor Output Circuit Type 2 Wire
- Output Mode NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omron
- MFR # E2F-X5Y2-US
- Zoro # G0584884
- Country of Origin China
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 18 mm |
Length | 41 mm |
Length (Straight Wireway) | 41 mm |
Details
Item | Cylindrical Proximity Sensor |
Proximity Sensor Style | Cylindrical Proximity Sensor |
Proximity Sensing Method | Inductive |
Proximity Sensor Power Requirement | 20 to 264V AC |
Proximity Sensor Output Circuit Type | 2 Wire |
Output Mode | NC |
Max. Detecting Distance | 5 mm |
Proximity Sensor Electrical Connection | 2m Cable |
Basic Proximity Sensor Case Material | Plastic |
Shielded / Unshielded | Shielded |
Proximity Sensor Operating Frequency | 25 Hz |
Case Material | ABS |
Includes | Instruction Manual |
Max. Current Load | 300mA |
Standards | CE Compliance, CSA Certified, UL Listed |
Operating Temp. Range | -13 Degrees to 158 Degrees F |
IP Rating | 67 |
NEMA Rating | 1, 12, 13, 3, 4, 6 |
Description/Special Features | LED Indication |
Description
Cylindrical Proximity Sensor, Inductive, 18 mm, Proximity Sensor Power Requirement 20 to 264V AC, Shielded, Proximity Sensor Operating Frequency 25 Hz, Proximity Sensor Output Circuit Type 2 Wire, Max. Detecting Distance 5 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NC, NEMA Rating 1, 12, 13, 3, 4, 6, IP Rating 67, Case Material ABS, Length 41 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 300mA, Description/Special Features LED Indication
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 30 A, NEMA 1 (DU321)
- GE Molded Case Circuit Breaker, THQL Series 35A, 2 Pole, 120/240V AC (THQL2135)
- STEREN Wall Plate White, Keystone, 4-Cavity (310-204WH)
- KILLARK Aluminum Hazardous Location Enclosure, 10-1/2 in H, 7.97 in D, NEMA 3; 4; 4X; 7 (B;C;D); 9 (E;F;G) (GRL-600L)
- OMRON Proximity Sensor, Inductive, 18mm, NO (E2E-X5Y1)
- OMRON Proximity Sensor, Inductive, 18mm, NO (E2E2-X5Y1-US)
- OMRON Proximity Sensor, Capacitive, 18mm, NC (E2K-X8MY2)
- OMRON Proximity Sensor, Capacitive, 30mm, NPN, NO (E2K-X15ME1)
- OMRON Proximity Sensor, Inductive, 12mm, NO (E2E-X2Y1-M4)
- OMRON Proximity Sensor, Capacitive, 34mm, NO (E2K-C25MY1)
- IFM Proximity Sensor, Inductive, 3mm, PNP, NO (IFT240)
- Omron Proximity Sensors