Shop All Proximity Sensors
This Product is Discontinued
Omron
Proximity Sensor, Inductive, 18mm, NPN, NO (Discontinued)
Mfr # E2E-X5E1
Zoro # G2094976
Free Shipping & Returns
This Product is Discontinued
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 30V DC
- Proximity Sensor Output Circuit Type 3 Wire NPN
- Output Mode NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # E2E-X5E1
- Zoro # G2094976
- Country of Origin China
- Category Proximity Sensors
Dimensions
Length | 41 mm |
Proximity Sensor Diameter | 18 mm |
Length (Straight Wireway) | 41 mm |
Details
Proximity Sensor Style | Cylindrical Proximity Sensor |
Item | Cylindrical Proximity Sensor |
Proximity Sensing Method | Inductive |
Proximity Sensor Power Requirement | 10 to 30V DC |
Proximity Sensor Output Circuit Type | 3 Wire NPN |
Output Mode | NO |
Max. Detecting Distance | 5 mm |
Proximity Sensor Electrical Connection | 2m Cable |
Basic Proximity Sensor Case Material | Metal |
Shielded / Unshielded | Shielded |
Proximity Sensor Operating Frequency | 600 Hz |
Case Material | Nickel Plated Brass |
NEMA Rating | 1, 12, 13, 3, 4, 6 |
IP Rating | 67 |
Standards | CE Compliance |
Includes | Instruction Manual |
Description/Special Features | LED Indication |
Operating Temp. Range | -40 Degrees to 185 Degrees F |
Max. Current Load | 200mA |
Description
Cylindrical Proximity Sensor, Inductive, 18 mm, Proximity Sensor Power Requirement 10 to 30V DC, Shielded, Proximity Sensor Operating Frequency 600 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 5 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, NEMA Rating 1, 12, 13, 3, 4, 6, IP Rating 67, Case Material Nickel Plated Brass, Length 41 mm, Operating Temp. Range -40 Degrees to 185 Degrees F, Max. Current Load 200mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.