Shop All Proximity Sensors
Omron
Proximity Sensor, Inductive, 18mm, NO
Mfr # E2E-X7D1S
Zoro # G1151482
original price:
$131.09
16% off
new price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 12 to 24V DC
- Proximity Sensor Output Circuit Type 2 Wire
- Output Mode NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # E2E-X7D1S
- Zoro # G1151482
- Country of Origin China
- Category Proximity Sensors
Dimensions
Length | 41 mm |
Proximity Sensor Diameter | 18 mm |
Length (Straight Wireway) | 41 mm |
Details
Item | Cylindrical Proximity Sensor |
Proximity Sensor Style | Cylindrical Proximity Sensor |
Proximity Sensing Method | Inductive |
Proximity Sensor Power Requirement | 12 to 24V DC |
Proximity Sensor Output Circuit Type | 2 Wire |
Output Mode | NO |
Max. Detecting Distance | 7 mm |
Proximity Sensor Electrical Connection | 2m Cable |
Basic Proximity Sensor Case Material | Metal |
Shielded / Unshielded | Shielded |
Proximity Sensor Operating Frequency | 500 Hz |
Case Material | Nickel Plated Brass |
Includes | Instruction Manual |
NEMA Rating | 1, 12, 13, 3, 4, 6 |
Operating Temp. Range | -13 Degrees to 158 Degrees F |
Description/Special Features | LED Indication |
IP Rating | 67 |
Max. Current Load | 100mA |
Standards | CE Compliance |
Description
Cylindrical Proximity Sensor, Inductive, 18 mm, Proximity Sensor Power Requirement 12 to 24V DC, Shielded, Proximity Sensor Operating Frequency 500 Hz, Proximity Sensor Output Circuit Type 2 Wire, Max. Detecting Distance 7 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, NEMA Rating 1, 12, 13, 3, 4, 6, IP Rating 67, Case Material Nickel Plated Brass, Length 41 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 100mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOLCO Cable Sway Brace, 1/8 x 3/8 In. (990)
- COXREELS Circuit Breaker 12V 50A Manual (20878)
- SCHNEIDER ELECTRIC Non-Illum Selctr Swtch, Left/Right Key, SS (XB4BG41)
- HANDI-MAN MARINE Handi Man Marine 180772 20 Amp Mini Plug-In Fuses (180772)
- OMRON Proximity Sensor, Capacitive, 18mm, NO (E2K-X8MY1)
- OMRON Proximity Sensor, Inductive, 12mm, NO (E2F-X2Y1)
- OMRON Proximity Sensor, Inductive, 18mm, NPN, NC (E2F-X5E2)
- OMRON Proximity Sensor, 10 to 30 V DC, 37.8 mm L (E2E-X1R5C18 2M)
- OMRON Proximity Sensor, Capacitive, 34mm, PNP, NO (E2K-C25MF1)
- OMRON Proximity Sensor, Inductive, 18mm, NO (E2E2-X10MY1-US)
- IFM Capacitive 10-36V-Dc Proximity Sensor (KQ6004 KQ-3120NFPKG/2T/0.04M/AS)
- Omron Proximity Sensors