Shop All Proximity Sensors
Omron
Proximity Sensor, Inductive, 12mm, NO
Mfr # E2E2-X5MY1-US
Zoro # G1891845
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 24 to 240V AC
- Proximity Sensor Output Circuit Type 2 Wire
- Output Mode NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # E2E2-X5MY1-US
- Zoro # G1891845
- Country of Origin China
- Category Proximity Sensors
Dimensions
Length | 41 mm |
Proximity Sensor Diameter | 12 mm |
Length (Straight Wireway) | 41 mm |
Details
Item | Cylindrical Proximity Sensor |
Proximity Sensor Style | Cylindrical Proximity Sensor |
Proximity Sensing Method | Inductive |
Proximity Sensor Power Requirement | 24 to 240V AC |
Proximity Sensor Output Circuit Type | 2 Wire |
Output Mode | NO |
Max. Detecting Distance | 5 mm |
Proximity Sensor Electrical Connection | 2m Cable |
Basic Proximity Sensor Case Material | Metal |
Shielded / Unshielded | Unshielded |
Proximity Sensor Operating Frequency | 25 Hz |
Case Material | Nickel Plated Brass |
IP Rating | 67 |
NEMA Rating | 1, 12, 13, 4, 6 |
Standards | CSA Certified, UL Listed |
Operating Temp. Range | -40 Degrees to 185 Degrees F |
Includes | MOUNTING HARDWARE |
Description/Special Features | LED Indication |
Max. Current Load | 200mA |
Description
Cylindrical Proximity Sensor, Inductive, 12 mm, Proximity Sensor Power Requirement 24 to 240V AC, Unshielded, Proximity Sensor Operating Frequency 25 Hz, Proximity Sensor Output Circuit Type 2 Wire, Max. Detecting Distance 5 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, NEMA Rating 1, 12, 13, 4, 6, IP Rating 67, Case Material Nickel Plated Brass, Length 41 mm, Operating Temp. Range -40 Degrees to 185 Degrees F, Max. Current Load 200mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Overload Relay, IEC, Electronic (XTOE175GCSS)
- DAYTON Current Sensing Relay, 0.1to1A, 24to240VAC (1EJF3)
- USA INDUSTRIALS Aftermarket ABB Series EH Control Coil - Replaces KH150, 160, 170, 175, 210-1, Size EH150-EH210 (AS12120)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 40 to 175 psi, Standard Action (11KAXX)
- OMRON Rectngular Proxmity Sensr, 10 to 30VDC, NO (TL-W3MC1)
- OMRON Proximity Sensor, Capacitive, 12mm, NO (E2K-X4MY1)
- OMRON 12-24V-DC PROXIMITY SWITCH (E2E-X2E2)
- OMRON 24-240V-AC PROXIMITY SWITCH (E2E-X5Y1-US)
- OMRON Proximity Sensor, Inductive, 12mm, NC (E2E-X2Y2)
- OMRON Proximity Sensor, Capacitive, 34mm, NO (E2K-C25MY1)
- OMRON Proximity Sensor, Capacitive, 30mm, PNP, NO (E2K-X15MF1)
- Omron Proximity Sensors