Shop All Proximity Sensors
Omron
Proximity Sensor, Inductive, 12mm, NO
Mfr # E2E-X2Y1
Zoro # G0957284
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 24 to 240V AC
- Proximity Sensor Output Circuit Type 2 Wire
- Output Mode NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # E2E-X2Y1
- Zoro # G0957284
- Country of Origin China
- Category Proximity Sensors
Dimensions
Length | 52 mm |
Proximity Sensor Diameter | 12 mm |
Length (Straight Wireway) | 52 mm |
Details
Item | Cylindrical Proximity Sensor |
Proximity Sensor Style | Cylindrical Proximity Sensor |
Proximity Sensing Method | Inductive |
Proximity Sensor Power Requirement | 24 to 240V AC |
Proximity Sensor Output Circuit Type | 2 Wire |
Output Mode | NO |
Max. Detecting Distance | 2 mm |
Proximity Sensor Electrical Connection | 2m Cable |
Basic Proximity Sensor Case Material | Metal |
Shielded / Unshielded | Shielded |
Case Material | Nickel Plated Brass |
Proximity Sensor Operating Frequency | 25 Hz |
IP Rating | 67 |
NEMA Rating | 1, 12, 13, 3, 4, 6 |
Operating Temp. Range | -40 Degrees to 185 Degrees F |
Standards | CE Compliance |
Includes | Instruction Manual |
Description/Special Features | LED Indication |
Max. Current Load | 200mA |
Description
Cylindrical Proximity Sensor, Inductive, 12 mm, Proximity Sensor Power Requirement 24 to 240V AC, Shielded, Proximity Sensor Operating Frequency 25 Hz, Proximity Sensor Output Circuit Type 2 Wire, Max. Detecting Distance 2 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, NEMA Rating 1, 12, 13, 3, 4, 6, IP Rating 67, Case Material Nickel Plated Brass, Length 52 mm, Operating Temp. Range -40 Degrees to 185 Degrees F, Max. Current Load 200mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Power Distribution Block, 4 AWG to 500MCM (BDBLCS6R1)
- CAROL Cord, 12/3 SJOOW 300V-Black-500 RL (01380.38T.01)
- NVENT HOFFMAN Hazloc Cable Glands for Non-Armored Cabl (EBU5NXSLE)
- IFM Proximity Sensor, Capacitive, 15mm, NPN (KI5208)
- OMRON Proximity Sensor, Capacitive, 18mm, NPN, NO (E2K-X8ME1)
- OMRON Proximity Sensor, Inductive, 30mm, NO (E2E-X10Y1-US)
- OMRON Proximity Sensor 12-24v-dc (E2E-X3D1-M1GJ)
- OMRON Proximity Sensor, Inductive, 18mm, NO (E2E2-X5Y1)
- OMRON Proximity Sensor, 10 to 30 V DC, 43 mm L (E2E-X1R5B1D8-M1)
- OMRON Proximity Sensor, Capacitive, 30mm, NC (E2K-X15MY2)
- TURCK 20-250V-AC 10-300V-DC PROXIMITY SENSOR (BI15-CP40-FZ3X2/S100-S10)
- Omron Proximity Sensors