Shop All Proximity Sensors
Omron
Proximity Sensor, Inductive, 12mm, NC
Mfr # E2F-X2Y2
Zoro # G1532212
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 20 to 264V AC
- Proximity Sensor Output Circuit Type 2 Wire
- Output Mode NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # E2F-X2Y2
- Zoro # G1532212
- Country of Origin China
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 12 mm |
Length | 41 mm |
Length (Straight Wireway) | 41 mm |
Details
Item | Cylindrical Proximity Sensor |
Proximity Sensor Style | Cylindrical Proximity Sensor |
Proximity Sensing Method | Inductive |
Proximity Sensor Power Requirement | 20 to 264V AC |
Proximity Sensor Output Circuit Type | 2 Wire |
Output Mode | NC |
Max. Detecting Distance | 2 mm |
Proximity Sensor Electrical Connection | 2m Cable |
Basic Proximity Sensor Case Material | Plastic |
Shielded / Unshielded | Shielded |
Proximity Sensor Operating Frequency | 25 Hz |
Case Material | ABS |
Description/Special Features | LED Indication |
Standards | CE Compliance |
Includes | Instruction Manual |
Operating Temp. Range | -13 Degrees to 158 Degrees F |
Max. Current Load | 100mA |
NEMA Rating | 1, 12, 13, 3, 4, 6 |
IP Rating | 68 |
Description
Cylindrical Proximity Sensor, Inductive, 12 mm, Proximity Sensor Power Requirement 20 to 264V AC, Shielded, Proximity Sensor Operating Frequency 25 Hz, Proximity Sensor Output Circuit Type 2 Wire, Max. Detecting Distance 2 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NC, NEMA Rating 1, 12, 13, 3, 4, 6, IP Rating 68, Case Material ABS, Length 41 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 100mA, Description/Special Features LED Indication
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO 7413C Marinco Conn, 20A 120/208V (7413C)
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2, 25kA (STFV05010N)
- ZORO SELECT Wall Switch, 20A, Ivory, 4-Way Type, Rocker (9904I)
- SIEMENS Panel (6SL3255-0AA00-4JA2)
- OMRON Rctngulr Proxmity Sensr, Indctv, NO, Unshld (TL-W5MC1)
- OMRON Proximity Sensor, Inductive, 18mm, NO (E2E-X5Y1)
- OMRON Proximity Sensor, 18mm, NPN, NC (E2K-X8ME2)
- OMRON Proximity Sensor 12-24v-dc (E2E-X3D1-M1GJ)
- OMRON Rectngular Proxmity Sensr, 10 to 30VDC, NO (TL-W3MC1)
- OMRON Proximity Sensor, 10 to 30 V DC, 37.8 mm L (E2E-X1R5C18 2M)
- BALLUFF 10-30V-DC PROXIMITY SENSOR (BES00J3 BES 516-3007-E4-C-S49-00,3)
- Omron Proximity Sensors