Shop All Proximity Sensors
Omron
Proximity Sensor, Inductive, 12mm, NC
Mfr # E2E-X2Y2
Zoro # G3097324
product price: $81.69
/ea
Free Shipping & Returns
$81.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 24 to 240V AC
- Proximity Sensor Output Circuit Type 2 Wire
- Output Mode NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # E2E-X2Y2
- Zoro # G3097324
- Country of Origin China
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 12 mm |
Length | 41 mm |
Length (Straight Wireway) | 41 mm |
Details
Proximity Sensor Style | Cylindrical Proximity Sensor |
Item | Cylindrical Proximity Sensor |
Proximity Sensing Method | Inductive |
Proximity Sensor Power Requirement | 24 to 240V AC |
Proximity Sensor Output Circuit Type | 2 Wire |
Output Mode | NC |
Max. Detecting Distance | 2 mm |
Proximity Sensor Electrical Connection | 2m Cable |
Basic Proximity Sensor Case Material | Metal |
Shielded / Unshielded | Shielded |
Case Material | Nickel Plated Brass |
Proximity Sensor Operating Frequency | 25 Hz |
Max. Current Load | 200mA |
IP Rating | 67 |
Includes | Instruction Manual |
NEMA Rating | 1, 12, 13, 3, 4, 6 |
Standards | CE Compliance |
Operating Temp. Range | -40 Degrees to 185 Degrees F |
Description/Special Features | LED Indication |
Description
Cylindrical Proximity Sensor, Inductive, 12 mm, Proximity Sensor Power Requirement 24 to 240V AC, Shielded, Proximity Sensor Operating Frequency 25 Hz, Proximity Sensor Output Circuit Type 2 Wire, Max. Detecting Distance 2 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NC, NEMA Rating 1, 12, 13, 3, 4, 6, IP Rating 67, Case Material Nickel Plated Brass, Length 41 mm, Operating Temp. Range -40 Degrees to 185 Degrees F, Max. Current Load 200mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Nipple, 2-1/2 in. x 5 in., GRC (876702)
- YARDGARD MAT 5.71 in. H X 1320 ft. L Steel Electric Wire Silver (317754A)
- HUBBELL 30A Watertight Flanged Twist-Lock Inlet 3P 4W 125/250VAC (HBL2715SW)
- HONEYWELL Roller Lever Arm, 1.5 to 3.5 In Arm L (LSZ52A)
- OMRON Proximity Sensor, Capacitive, 18mm, NC (E2K-X8MY2)
- OMRON Proximity Sensor, Inductive, 12mm, NPN, NO (E2E-X3D1-N)
- OMRON Proximity Sensor, Inductive, 8mm, NO (E2E-X2D1N)
- OMRON Proximity Sensor, 18mm, NPN, NC (E2K-X8ME2)
- OMRON Proximity Sensor, Capacitive, 30mm, NO (E2K-X15MY1)
- OMRON Proximity Sensor, Inductive, 30mm, NO (E2E2-X10Y1)
- EATON Proximity Sensor, Inductive, 18mm, NO (E57-18LE12-A)
- Omron Sensors