Shop All Proximity Sensors
Omron
Proximity Sensor, Capacitive, 34mm, PNP, NO
Mfr # E2K-C25MF1
Zoro # G2743352
Free Shipping & Returns
$193.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Capacitive
- Proximity Sensor Power Requirement 10 to 40V DC
- Proximity Sensor Output Circuit Type 3 Wire PNP
- Output Mode NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omron
- MFR # E2K-C25MF1
- Zoro # G2743352
- Country of Origin Japan
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 34 mm |
Length | 41 mm |
Length (Straight Wireway) | 41 mm |
Details
Proximity Sensor Style | Cylindrical Proximity Sensor |
Item | Cylindrical Proximity Sensor |
Proximity Sensing Method | Capacitive |
Proximity Sensor Power Requirement | 10 to 40V DC |
Proximity Sensor Output Circuit Type | 3 Wire PNP |
Output Mode | NO |
Max. Detecting Distance | 25 mm |
Proximity Sensor Electrical Connection | 2m Cable |
Shielded / Unshielded | Unshielded |
Basic Proximity Sensor Case Material | Plastic |
Proximity Sensor Operating Frequency | 70 Hz |
Case Material | ABS |
Includes | Mounting bracket |
Description/Special Features | Red LED Output Indication |
IP Rating | 67 |
NEMA Rating | 1, 12, 13, 4 |
Operating Temp. Range | -13 Degrees to 158 Degrees F |
Max. Current Load | 200mA |
Standards | CE Compliance |
Description
Cylindrical Proximity Sensor, Capacitive, 34 mm, Proximity Sensor Power Requirement 10 to 40V DC, Unshielded, Proximity Sensor Operating Frequency 70 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 25 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, NEMA Rating 1, 12, 13, 4, IP Rating 67, Case Material ABS, Length 41 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 200mA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REIKU Sliding Jaw, 2.040 in., Black, Polyamide (PAGLB-52)
- AC WORKS 1.5FT Temp Power L14-30P 30A 4-Prong Locking Plug to CS6364 50A Connector (TEL1430-018)
- JONARD TOOLS Electrical Wall Box Cutter, Double Gang (EBC-800)
- GOGREEN GoGreen Power 16/3 SJTW 25ft Heavy Duty Extension Cord, GG-13725GN - Green (GG-13725GN)
- OMRON Proximity Sensor, Inductive, 30mm, NC (E2E2-X10Y2)
- OMRON Proximity Sensor, Capacitive, 34mm, NPN, NO (E2K-C25ME1)
- OMRON Proximity Sensor, Inductive, 18mm, NO (E2E2-X10MY1-US)
- OMRON Proximity Sensor, Inductive, 30mm, NO (E2E-X18MY1-US)
- OMRON Proximity Sensor, Capacitive, 12mm, NC (E2K-X4MY2)
- OMRON Proximity Sensor, Inductive, 12mm, NC (E2E-X2Y2)
- IFM Cylindrical Proximity Sensor, 30mmD, 72mmL (II5742)
- Omron Proximity Sensors