Shop All Proximity Sensors
Omron
Proximity Sensor, Capacitive, 34mm, NPN, NO
Mfr # E2K-C25ME1
Zoro # G0700262
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Capacitive
- Proximity Sensor Power Requirement 10 to 40V DC
- Proximity Sensor Output Circuit Type 3 Wire NPN
- Output Mode NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omron
- MFR # E2K-C25ME1
- Zoro # G0700262
- Country of Origin Japan
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 34 mm |
Length | 41 mm |
Length (Straight Wireway) | 41 mm |
Details
Proximity Sensor Style | Cylindrical Proximity Sensor |
Item | Cylindrical Proximity Sensor |
Proximity Sensing Method | Capacitive |
Proximity Sensor Power Requirement | 10 to 40V DC |
Proximity Sensor Output Circuit Type | 3 Wire NPN |
Output Mode | NO |
Max. Detecting Distance | 25 mm |
Proximity Sensor Electrical Connection | 2m Cable |
Shielded / Unshielded | Unshielded |
Basic Proximity Sensor Case Material | Plastic |
Case Material | Plastic |
Proximity Sensor Operating Frequency | 70 Hz |
Includes | Mounting bracket |
Operating Temp. Range | -13 Degrees to 158 Degrees F |
Description/Special Features | Includes L Shaped Bracket |
Max. Current Load | 200mA |
NEMA Rating | 1, 12, 13, 4 |
IP Rating | 66 |
Description
Cylindrical Proximity Sensor, Capacitive, 34 mm, Proximity Sensor Power Requirement 10 to 40V DC, Unshielded, Proximity Sensor Operating Frequency 70 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 25 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, NEMA Rating 1, 12, 13, 4, IP Rating 66, Case Material Plastic, Length 41 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 200mA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Cooper Bussmann FRN-R-30 30 Amp FRN-R Cartridge Fuse (411025)
- EATON Toggle Switch, SPDT, 10A @ 250V, Screw (7509K5)
- L.H. DOTTIE L.H. Dottie 4'' UV Black Standard Duty Cable Tie, 100PK (DT4B)
- STEEL CITY Box Floor Kit Brass W/Adapter (E97BRR)
- OMRON Proximity Sensor, Capacitive, 30mm, NC (E2K-X15MY2)
- OMRON 12-24V-DC PROXIMITY SWITCH (E2E-X2E2)
- OMRON Proximity Sensor, 10 to 30 V DC, 37.8 mm L (E2EX1R5C282M)
- OMRON Proximity Sensor, Inductive, 12mm, NO (E2E-X3D1S)
- OMRON Proximity Sensor, Capacitive, 12mm, NPN, NO (E2K-X4ME1)
- OMRON Proximity Sensor, Inductive, 12mm, NO (E2E2-X5MY1-US)
- IFM Proximity Sensor, Inductive, 2mm, NPN, NO (IF7102)
- Omron Proximity Sensors