Shop All Proximity Sensors
Omron
Proximity Sensor, Capacitive, 34mm, NPN, NC
Mfr # E2K-C25ME2
Zoro # G0834976
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Capacitive
- Proximity Sensor Power Requirement 10 to 40V DC
- Proximity Sensor Output Circuit Type 3 Wire NPN
- Output Mode NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omron
- MFR # E2K-C25ME2
- Zoro # G0834976
- Country of Origin Japan
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 34 mm |
Length | 41 mm |
Length (Straight Wireway) | 41 mm |
Details
Item | Cylindrical Proximity Sensor |
Proximity Sensor Style | Cylindrical Proximity Sensor |
Proximity Sensing Method | Capacitive |
Proximity Sensor Power Requirement | 10 to 40V DC |
Proximity Sensor Output Circuit Type | 3 Wire NPN |
Output Mode | NC |
Max. Detecting Distance | 25 mm |
Proximity Sensor Electrical Connection | 2m Cable |
Basic Proximity Sensor Case Material | Plastic |
Shielded / Unshielded | Unshielded |
Proximity Sensor Operating Frequency | 70 Hz |
Case Material | Plastic |
Operating Temp. Range | -13 Degrees to 158 Degrees F |
IP Rating | 66 |
NEMA Rating | 1, 12, 13, 4 |
Description/Special Features | Includes L Shaped Bracket |
Max. Current Load | 200mA |
Includes | Mounting bracket |
Description
Cylindrical Proximity Sensor, Capacitive, 34 mm, Proximity Sensor Power Requirement 10 to 40V DC, Unshielded, Proximity Sensor Operating Frequency 70 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 25 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NC, NEMA Rating 1, 12, 13, 4, IP Rating 66, Case Material Plastic, Length 41 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 200mA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY Flexzilla Pro Extension Cord 14/3 Awg Sjtw 50 (FZ512730)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R) With Brackets, Length, 4Ft (HCT16119K)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Surface Mount, Quad Outlet, 5-15R, Gray (HBL415GY)
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 25A Iec (LR3D07)
- OMRON Proximity Sensor, Capacitive, 34mm, NC (E2K-C25MY2)
- OMRON Proximity Sensor, Inductive, 12mm, NO (E2E-X5MY1-US)
- OMRON Proximity Sensor, Inductive, 18mm, NO (E2F-X5Y1-US)
- OMRON Rctngulr Proxmity Sensr, Indctv, NO, Unshld (TL-W20ME1)
- OMRON Proximity Sensor, Inductive, 12mm, NC (E2E2-X2Y2)
- OMRON Proximity Sensor, Inductive, 12mm, NO (E2E2-X5MY1-M4)
- EATON ProxSwitch-Short, 30mm, UnShlded, PNP, NC, 2m (E57PS-30UPC15-C2)
- Omron Proximity Sensors