Shop All Proximity Sensors
Omron
Proximity Sensor, Capacitive, 18mm, PNP, NO
Mfr # E2K-X8MF1
Zoro # G2100847
original price:
$156.99
5% off
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Capacitive
- Proximity Sensor Power Requirement 10 to 30V DC
- Proximity Sensor Output Circuit Type 3 Wire PNP
- Output Mode NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omron
- MFR # E2K-X8MF1
- Zoro # G2100847
- Country of Origin Japan
- Category Proximity Sensors
Dimensions
Length | 41 mm |
Proximity Sensor Diameter | 18 mm |
Length (Straight Wireway) | 41 mm |
Details
Proximity Sensor Style | Cylindrical Proximity Sensor |
Item | Cylindrical Proximity Sensor |
Proximity Sensing Method | Capacitive |
Proximity Sensor Power Requirement | 10 to 30V DC |
Proximity Sensor Output Circuit Type | 3 Wire PNP |
Output Mode | NO |
Max. Detecting Distance | 8 mm |
Proximity Sensor Electrical Connection | 2m Cable |
Basic Proximity Sensor Case Material | Plastic |
Shielded / Unshielded | Unshielded |
Case Material | ABS |
Proximity Sensor Operating Frequency | 100 Hz |
Standards | CE Compliance |
Description/Special Features | LED Indication |
IP Rating | 66 |
Max. Current Load | 200mA |
Operating Temp. Range | -13 Degrees to 158 Degrees F |
Includes | Instruction Manual |
NEMA Rating | 1, 12, 13, 4 |
Description
Cylindrical Proximity Sensor, Capacitive, 18 mm, Proximity Sensor Power Requirement 10 to 30V DC, Unshielded, Proximity Sensor Operating Frequency 100 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 8 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, NEMA Rating 1, 12, 13, 4, IP Rating 66, Case Material ABS, Length 41 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 200mA, Description/Special Features LED Indication
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20152KB42)
- INTERMATIC Photocntrl, Stem and Swivel, 208 to 277VAC (K4253)
- NVENT HOFFMAN Lock Inserts, 7mm Square (CLKSM7)
- SCHNEIDER ELECTRIC Legend Plate, Square, Man.-Auto., White (9001KN243WP)
- OMRON Proximity Sensor, Capacitive, 34mm, NPN, NO (E2K-C25ME1)
- OMRON Rctngulr Proxmity Sensr, Indctv, NO, Unshld (TL-W5MC1)
- OMRON Proximity Sensor, Inductive, 12mm, NO (E2E-X3D1S)
- OMRON Proximity Sensor, Inductive, 30mm, NO (E2E-X18MY1-US)
- OMRON Proximity Sensor, Capacitive, 34mm, PNP, NC (E2K-C25MF2)
- OMRON 12-24V-Dc Proximity Sensor (E2E-X2D1-N)
- TELEMECANIQUE SENSORS Proximity Sensor, 12 to 240 V AC, Plastic (XSDA405539)
- Omron Sensors