Shop All Proximity Sensors
Omron
Proximity Sensor, Capacitive, 18mm, NO
Mfr # E2K-X8MY1
Zoro # G3066646
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Capacitive
- Proximity Sensor Power Requirement 90 to 250V AC
- Proximity Sensor Output Circuit Type 2 Wire
- Output Mode NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # E2K-X8MY1
- Zoro # G3066646
- Country of Origin Japan
- Category Proximity Sensors
Dimensions
Length | 41 mm |
Proximity Sensor Diameter | 18 mm |
Length (Straight Wireway) | 41 mm |
Details
Item | Cylindrical Proximity Sensor |
Proximity Sensor Style | Cylindrical Proximity Sensor |
Proximity Sensing Method | Capacitive |
Proximity Sensor Power Requirement | 90 to 250V AC |
Proximity Sensor Output Circuit Type | 2 Wire |
Output Mode | NO |
Max. Detecting Distance | 8 mm |
Proximity Sensor Electrical Connection | 2m Cable |
Basic Proximity Sensor Case Material | Plastic |
Shielded / Unshielded | Unshielded |
Case Material | ABS |
Proximity Sensor Operating Frequency | 10 Hz |
Includes | Instruction Manual |
Max. Current Load | 200mA |
Description/Special Features | LED Indication |
Operating Temp. Range | -13 Degrees to 158 Degrees F |
IP Rating | 66 |
Standards | CE Compliance, CSA Certified, UL Listed |
NEMA Rating | 1, 12, 13, 4 |
Description
Cylindrical Proximity Sensor, Capacitive, 18 mm, Proximity Sensor Power Requirement 90 to 250V AC, Unshielded, Proximity Sensor Operating Frequency 10 Hz, Proximity Sensor Output Circuit Type 2 Wire, Max. Detecting Distance 8 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, NEMA Rating 1, 12, 13, 4, IP Rating 66, Case Material ABS, Length 41 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 200mA, Description/Special Features LED Indication
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Stainless Steel (A12P10SS)
- SQUARE D Circuit Breaker Neutral Lug Kit (Q1100AN)
- HALEX Elbow Rigid Steel 45Degree 2In (64120)
- HUBBELL Wall Swtch, 3-Way, 120/277V, 15A, Ivry, Toggl (SNAP1203INA)
- OMRON Proximity Sensor, Inductive, 18mm, NPN, NC (E2F-X5E2)
- OMRON Proximity Sensor, Inductive, 12mm, NC (E2E-X2Y2)
- OMRON Proximity Sensor, Inductive, 30mm, NO (E2E2-X10Y1)
- OMRON Proximity Sensor, Inductive, 12mm, NPN, NO (E2F-X2E1)
- OMRON Proximity Sensor, Inductive, 18mm, NO (E2E2-X5Y1)
- OMRON Proximity Sensor, Capacitive, 12mm, NPN, NO (E2K-X4ME1)
- FESTO Proximity Sensor SMEO-4U-S-LED-24-B (SMEO-4U-S-LED-24-B)
- Omron Sensors