Shop All Proximity Sensors
Omron
Proximity Sensor, Capacitive, 18mm, NC
Mfr # E2K-X8MY2
Zoro # G2569874
original price:
$219.76
29% off
new price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Capacitive
- Proximity Sensor Power Requirement 90 to 250V AC
- Proximity Sensor Output Circuit Type 2 Wire
- Output Mode NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # E2K-X8MY2
- Zoro # G2569874
- Country of Origin Japan
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 18 mm |
Length | 41 mm |
Length (Straight Wireway) | 41 mm |
Details
Item | Cylindrical Proximity Sensor |
Proximity Sensor Style | Cylindrical Proximity Sensor |
Proximity Sensing Method | Capacitive |
Proximity Sensor Power Requirement | 90 to 250V AC |
Proximity Sensor Output Circuit Type | 2 Wire |
Output Mode | NC |
Max. Detecting Distance | 8 mm |
Proximity Sensor Electrical Connection | 2m Cable |
Shielded / Unshielded | Unshielded |
Basic Proximity Sensor Case Material | Plastic |
Case Material | ABS |
Proximity Sensor Operating Frequency | 10 Hz |
Max. Current Load | 200mA |
Standards | CE Compliance, CSA Certified, UL Listed |
NEMA Rating | 1, 12, 13, 4 |
Operating Temp. Range | -13 Degrees to 158 Degrees F |
Includes | Instruction Manual |
IP Rating | 66 |
Description/Special Features | LED Indication |
Description
Cylindrical Proximity Sensor, Capacitive, 18 mm, Proximity Sensor Power Requirement 90 to 250V AC, Unshielded, Proximity Sensor Operating Frequency 10 Hz, Proximity Sensor Output Circuit Type 2 Wire, Max. Detecting Distance 8 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NC, NEMA Rating 1, 12, 13, 4, IP Rating 66, Case Material ABS, Length 41 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 200mA, Description/Special Features LED Indication
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle (5361)
- IFM Cordset, For Use with PN4XXX Series (E18027)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles, No Auxiliary Contacts (8536SEG1V02S)
- SCHNEIDER ELECTRIC Overload Relay, Class 10, 0.4 to 0.63A (LRD04)
- OMRON Proximity Sensor, 10 to 30 V DC, 37.8 mm L (E2EX1R5C282M)
- OMRON Proximity Sensor, Inductive, 12mm, NC (E2E2-X2Y2)
- OMRON Proximity Sensor, Capacitive, 18mm, NPN, NO (E2K-X8ME1)
- OMRON Proximity Sensor, Capacitive, 30mm, NC (E2K-X15MY2)
- OMRON Proximity Sensor, Capacitive, 30mm, PNP, NO (E2K-X15MF1)
- OMRON Proximity Sensor 12-24v-dc (E2E-X3D1-M1GJ)
- EATON Proximity Sensor, Inductive, 18mm, NO (E59-M18A109C02-A1)
- Omron Proximity Sensors