Shop All Proximity Sensors
Omron
Proximity Sensor, Capacitive, 12mm, NO
Mfr # E2K-X4MY1
Zoro # G3417355
original price:
$220.99
14% off
new price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Capacitive
- Proximity Sensor Power Requirement 90 to 250V AC
- Proximity Sensor Output Circuit Type 2 Wire
- Output Mode NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # E2K-X4MY1
- Zoro # G3417355
- Country of Origin Japan
- Category Proximity Sensors
Dimensions
Length | 41 mm |
Proximity Sensor Diameter | 12 mm |
Length (Straight Wireway) | 41 mm |
Details
Proximity Sensor Style | Cylindrical Proximity Sensor |
Item | Cylindrical Proximity Sensor |
Proximity Sensing Method | Capacitive |
Proximity Sensor Power Requirement | 90 to 250V AC |
Proximity Sensor Output Circuit Type | 2 Wire |
Output Mode | NO |
Max. Detecting Distance | 4 mm |
Proximity Sensor Electrical Connection | 2m Cable |
Shielded / Unshielded | Unshielded |
Basic Proximity Sensor Case Material | Plastic |
Case Material | Plastic |
Proximity Sensor Operating Frequency | 10 Hz |
NEMA Rating | 1, 12, 13, 4 |
Max. Current Load | 200mA |
Description/Special Features | Red LED Output Indication, Surge Suppressor |
Operating Temp. Range | -13 Degrees to 158 Degrees F |
IP Rating | 66 |
Includes | Instruction Manual |
Description
Cylindrical Proximity Sensor, Capacitive, 12 mm, Proximity Sensor Power Requirement 90 to 250V AC, Unshielded, Proximity Sensor Operating Frequency 10 Hz, Proximity Sensor Output Circuit Type 2 Wire, Max. Detecting Distance 4 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, NEMA Rating 1, 12, 13, 4, IP Rating 66, Case Material Plastic, Length 41 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 200mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Auto Atc 25Amp Cd5 (BP/ATC-25-RP)
- EATON BUSSMANN Semiconductor Fuse, FWX-A Series, 80A, Fast-Acting, 250V AC, Bolt-On (FWX-80A)
- NVENT HOFFMAN Tfp Exhaust Grilles, Fits 6", Lt (TEP6)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 7 ft. (9791)
- OMRON Proximity Sensor, Capacitive, 34mm, NO (E2K-C25MY1)
- OMRON Proximity Sensor, 10 to 30 V DC, 43 mm L (E2E-X1R5B1D8-M1)
- OMRON Proximity Sensor, Inductive, 18mm, NO (E2E2-X5Y1)
- OMRON Proximity Sensor, Capacitive, 18mm, PNP, NO (E2K-X8MF1)
- OMRON Proximity Sensor, 10 to 30 V DC, 37.8 mm L (E2EX1R5C282M)
- OMRON Proximity Sensor, Capacitive, 18mm, NC (E2K-X8MY2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, PNP, NO (XS108BLPAL5)
- Omron Proximity Sensors