Shop All Proximity Sensors
Omron
Proximity Sensor, 10 to 30 V DC, 82.3 mm L
Mfr # E2E-X10B1DL30 2M
Zoro # G306458519
original price:
$133.46
10% off
new price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 30 V DC
- Proximity Sensor Output Circuit Type 3 Wire PNP
- Output Mode NO
- Length 82.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # E2E-X10B1DL30 2M
- Zoro # G306458519
- UPC # 4549734483292
- Country of Origin China
- Category Proximity Sensors
Dimensions
Length | 82.3 mm |
Proximity Sensor Diameter | 30 mm |
Details
Item | Proximity Sensor |
Proximity Sensing Method | Inductive |
Proximity Sensor Power Requirement | 10 to 30 V DC |
Proximity Sensor Output Circuit Type | 3 Wire PNP |
Output Mode | NO |
Max. Detecting Distance | 10 mm |
Proximity Sensor Electrical Connection | Cable |
Shielded / Unshielded | Shielded |
Case Material | Nickel Plated Brass |
Proximity Sensor Operating Frequency | 400 Hz |
IP Rating | 67, 67G, 69K |
Standards | CE Compliance, CSA Certified (CAS C22.2 UL60947-5-2-14), UL Listed (UL60947-5-2) |
Description/Special Features | Output Short-Circuit Protection, Reverse Polarity, Surge Suppression |
Operating Temp. Range | -40 Degrees to 85 Degrees C |
Max. Current Load | 16 mA |
Description
Proximity Sensor, Inductive, 30 mm, Proximity Sensor Power Requirement 10 to 30 V DC, Shielded, Proximity Sensor Operating Frequency 400 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 10 mm, Proximity Sensor Electrical Connection Cable, Output Mode NO, IP Rating 67, 67G, 69K, Case Material Nickel Plated Brass, Length 82.3 mm, Operating Temp. Range -40 Degrees to 85 Degrees C, Max. Current Load 16 mA
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Hubbell iStation Mounting Box for Keystone Module - Light Almond, Office White (HSB1OW)
- WIREMOLD Duplex Cover Plate, Brown, Brass (828SPTC)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09H1CBA-R63/D)
- WIEGMANN Fiberglass Enclosure, 11.70 in H, 12 in W, 6.10 in D, NEAM 4X; 6P; 12, Hinged (HW-J121206CHQRWW)
- OMRON Proximity Sensor, Inductive, 18mm, NPN, NO (E2E-X7D1-N)
- OMRON Proximity Sensor, Capacitive, 12mm, NPN, NO (E2K-X4ME1)
- OMRON Proximity Sensor, Inductive, 12mm, NO (E2E-X3D1S)
- OMRON Proximity Sensor, Capacitive, 34mm, NPN, NO (E2K-C25ME1)
- OMRON Proximity Sensor, Inductive, 12mm, NO (E2E2-X5MY1-US)
- OMRON Proximity Sensor, Inductive, 12mm, NC (E2E-X2Y2)
- EATON Proximity Sensor, Inductive, 12mm, NO (E59-M12A105D01-D1)
- Omron Sensors