Shop All Proximity Sensors
Omron
Proximity Sensor, 10 to 30 V DC, 80 mm L
Mfr # E2E-X10C1L30-M1
Zoro # G006458536
original price:
$133.46
15% off
new price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 30 V DC
- Proximity Sensor Output Circuit Type 3 Wire NPN
- Output Mode NO
- Proximity Sensor Diameter 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # E2E-X10C1L30-M1
- Zoro # G006458536
- UPC # 4549734479530
- Country of Origin China
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 30 mm |
Length | 80 mm |
Details
Item | Proximity Sensor |
Proximity Sensing Method | Inductive |
Proximity Sensor Power Requirement | 10 to 30 V DC |
Proximity Sensor Output Circuit Type | 3 Wire NPN |
Output Mode | NO |
Max. Detecting Distance | 10 mm |
Proximity Sensor Electrical Connection | 4 Pin M12 Connector |
Shielded / Unshielded | Shielded |
Case Material | Nickel Plated Brass |
Proximity Sensor Operating Frequency | 400 Hz |
Description/Special Features | Output Short-Circuit Protection, Reverse Polarity, Surge Suppression |
Standards | CE Compliance, CSA Certified (CAS C22.2 UL60947-5-2-14), UL Listed (UL60947-5-2) |
Operating Temp. Range | -40 Degrees to 85 Degrees C |
Max. Current Load | 16 mA |
IP Rating | 67, 69K |
Description
Proximity Sensor, Inductive, 30 mm, Proximity Sensor Power Requirement 10 to 30 V DC, Shielded, Proximity Sensor Operating Frequency 400 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 10 mm, Proximity Sensor Electrical Connection 4 Pin M12 Connector, Output Mode NO, IP Rating 67, 69K, Case Material Nickel Plated Brass, Length 80 mm, Operating Temp. Range -40 Degrees to 85 Degrees C, Max. Current Load 16 mA
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX Nipple Cndt Offset 1.5In Zinc (04015)
- FURNLITE Black 10 Ft. 14/3 Power Supply Cord Recess Mount 2-Outlet with USB Port and 45-degree Offset Plug (76.FC-737)
- PASS & SEYMOUR 15A 2Pole HD Plug (PS5266XCCV4)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 17.50A, 250V AC, Non-Indicating (FRN-R-17-1/2)
- OMRON Proximity Sensor, Inductive, 18mm, NC (E2E2-X5Y2)
- OMRON Proximity Sensor, Capacitive, 34mm, NO (E2K-C25MY1)
- OMRON Proximity Sensor, Capacitive, 30mm, NC (E2K-X15MY2)
- OMRON Proximity Sensor, Capacitive, 18mm, PNP, NO (E2K-X8MF1)
- OMRON Proximity Sensor, Inductive, 18mm, NPN, NO (E2F-X5E1)
- OMRON Proximity Sensor, Inductive, 12mm, NO (E2E-X3D1S)
- TELEMECANIQUE SENSORS Inductive Sensor 24Vdc 100Ma Xs +Options (XS1N05PA311S)
- Omron Sensors