Shop All Proximity Sensors
Omron
Proximity Sensor, 10 to 30 V DC, 77.3 mm L
Mfr # E2E-X5C1L18 2M
Zoro # G506458531
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 30 V DC
- Proximity Sensor Output Circuit Type 3 Wire NPN
- Output Mode NO
- Length 77.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # E2E-X5C1L18 2M
- Zoro # G506458531
- UPC # 4549734473798
- Country of Origin China
- Category Proximity Sensors
Dimensions
Length | 77.3 mm |
Proximity Sensor Diameter | 18 mm |
Details
Item | Proximity Sensor |
Proximity Sensing Method | Inductive |
Proximity Sensor Power Requirement | 10 to 30 V DC |
Proximity Sensor Output Circuit Type | 3 Wire NPN |
Output Mode | NO |
Max. Detecting Distance | 5 mm |
Proximity Sensor Electrical Connection | Cable |
Shielded / Unshielded | Shielded |
Case Material | Nickel Plated Brass |
Proximity Sensor Operating Frequency | 600 Hz |
IP Rating | 67, 67G, 69K |
Standards | CE Compliance, CSA Certified (CAS C22.2 UL60947-5-2-14), UL Listed (UL60947-5-2) |
Operating Temp. Range | -40 Degrees to 85 Degrees C |
Max. Current Load | 16 mA |
Description/Special Features | Output Short-Circuit Protection, Reverse Polarity, Surge Suppression |
Description
Proximity Sensor, Inductive, 18 mm, Proximity Sensor Power Requirement 10 to 30 V DC, Shielded, Proximity Sensor Operating Frequency 600 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 5 mm, Proximity Sensor Electrical Connection Cable, Output Mode NO, IP Rating 67, 67G, 69K, Case Material Nickel Plated Brass, Length 77.3 mm, Operating Temp. Range -40 Degrees to 85 Degrees C, Max. Current Load 16 mA
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Mini Control Relay, 2NO/2NC, 24VAC, 10A (XTRM10A22T)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 500 ft. RD (87-6500)
- NVENT HOFFMAN Continuous Hinge with 3-Point Latch, Typ (A20H20BLP3PT)
- FUNCTIONAL DEVICES-RIB D01Bdc Dry Contact Relay (RIBD01BDC)
- OMRON Proximity Sensor, 10 to 30 V DC, 47.1 mm L (E2E-X2C112 2M)
- OMRON Proximity Sensor, Capacitive, 18mm, NPN, NO (E2K-X8ME1)
- OMRON Proximity Sensor, Capacitive, 18mm, NC (E2K-X8MY2)
- OMRON Proximity Sensor, Inductive, 18mm, NPN, NO (E2E-X7D1-N)
- OMRON Proximity Sensor, Inductive, 18mm, NPN, NO (E2F-X5E1)
- OMRON Proximity Sensor, Inductive, 12mm, NO (E2E2-X5MY1-US)
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 8mm, NPN (XS108B3NAM8)
- Omron Sensors