Shop All Proximity Sensors
Omron
Proximity Sensor, 10 to 30 V DC, 75 mm L
Mfr # E2E-X10MC1L18-M1
Zoro # G706458522
original price:
$106.52
11% off
Free Shipping & Returns
$94.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 30 V DC
- Proximity Sensor Output Circuit Type 3 Wire NPN
- Output Mode NO
- Proximity Sensor Diameter 18 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omron
- MFR # E2E-X10MC1L18-M1
- Zoro # G706458522
- UPC # 4549734474320
- Country of Origin China
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 18 mm |
Length | 75 mm |
Details
Item | Proximity Sensor |
Proximity Sensing Method | Inductive |
Proximity Sensor Power Requirement | 10 to 30 V DC |
Proximity Sensor Output Circuit Type | 3 Wire NPN |
Output Mode | NO |
Max. Detecting Distance | 10 mm |
Proximity Sensor Electrical Connection | 4 Pin M12 Connector |
Shielded / Unshielded | Unshielded |
Case Material | Nickel Plated Brass |
Proximity Sensor Operating Frequency | 400 Hz |
Standards | CE Compliance, CSA Certified (CAS C22.2 UL60947-5-2-14), UL Listed (UL60947-5-2) |
Operating Temp. Range | -40 Degrees to 85 Degrees C |
IP Rating | 67, 69K |
Description/Special Features | Output Short-Circuit Protection, Reverse Polarity, Surge Suppression |
Max. Current Load | 16 mA |
Description
Proximity Sensor, Inductive, 18 mm, Proximity Sensor Power Requirement 10 to 30 V DC, Unshielded, Proximity Sensor Operating Frequency 400 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 10 mm, Proximity Sensor Electrical Connection 4 Pin M12 Connector, Output Mode NO, IP Rating 67, 69K, Case Material Nickel Plated Brass, Length 75 mm, Operating Temp. Range -40 Degrees to 85 Degrees C, Max. Current Load 16 mA
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF Rotry Switch 2Circt Brs (61215)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C, 24V AC, 120/240V AC (9070T50D23)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, Hi/Low Separation, 20A (RIBT243B)
- BLUE SEA SYSTEMS Blue Sea 5124 80A ANL Fuse (5124)
- OMRON Proximity Sensor, Inductive, 30mm, NO (E2E-X10D1-N)
- OMRON Proximity Sensor, Inductive, 18mm, NC (E2E2-X5Y2)
- OMRON Proximity Sensor, Capacitive, 34mm, NO (E2K-C25MY1)
- OMRON Proximity Sensor, Inductive, 18mm, NO (E2E2-X5Y1)
- OMRON Proximity Sensor, Capacitive, 30mm, PNP, NO (E2K-X15MF1)
- OMRON Rectngular Proxmity Sensr, 10 to 30VDC, NO (TL-W3MC1)
- IFM Capacitive Proximity Sensor, 125 mm L (KI0205)
- Omron Sensors