Shop All Proximity Sensors
Omron
Proximity Sensor, 10 to 30 V DC, 70 mm L
Mfr # E2E-X2B1DL12-M1
Zoro # G606458486
product price: $90.65
/ea
Free Shipping & Returns
$90.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 30 V DC
- Proximity Sensor Output Circuit Type 3 Wire PNP
- Output Mode NO
- Length 70 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # E2E-X2B1DL12-M1
- Zoro # G606458486
- UPC # 4549734472104
- Country of Origin China
- Category Proximity Sensors
Dimensions
Length | 70 mm |
Proximity Sensor Diameter | 12 mm |
Details
Item | Proximity Sensor |
Proximity Sensing Method | Inductive |
Proximity Sensor Power Requirement | 10 to 30 V DC |
Proximity Sensor Output Circuit Type | 3 Wire PNP |
Output Mode | NO |
Max. Detecting Distance | 2 mm |
Proximity Sensor Electrical Connection | 4 Pin M12 Connector |
Shielded / Unshielded | Shielded |
Proximity Sensor Operating Frequency | 1,500 Hz |
Case Material | Nickel Plated Brass |
Standards | CE Compliance, CSA Certified (CAS C22.2 UL60947-5-2-14), UL Listed (UL60947-5-2) |
Operating Temp. Range | -40 Degrees to 85 Degrees C |
IP Rating | 67, 69K |
Description/Special Features | Output Short-Circuit Protection, Reverse Polarity, Surge Suppression |
Max. Current Load | 16 mA |
Description
Proximity Sensor, Inductive, 12 mm, Proximity Sensor Power Requirement 10 to 30 V DC, Shielded, Proximity Sensor Operating Frequency 1,500 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 2 mm, Proximity Sensor Electrical Connection 4 Pin M12 Connector, Output Mode NO, IP Rating 67, 69K, Case Material Nickel Plated Brass, Length 70 mm, Operating Temp. Range -40 Degrees to 85 Degrees C, Max. Current Load 16 mA
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 2 Pole, 120/240V AC (QO220)
- BURNDY Insulated Multitap Connector, 2.75 In. W (1PLD6002)
- KMC Cable Clamp, 3" dia., 3/4" W, PK10 (COL3013Z1)
- ZORO SELECT Channel Connecting Plate, Green (V355GN)
- OMRON Proximity Sensor, Capacitive, 34mm, NPN, NO (E2K-C25ME1)
- OMRON Proximity Sensor 12-24v-dc (E2E-X3D1-M1GJ)
- OMRON Proximity Sensor, Inductive, 12mm, NO (E2E-X2Y1-M4)
- OMRON Proximity Sensor, Capacitive, 12mm, NO (E2K-X4MY1)
- OMRON Proximity Sensor, Inductive, 18mm, NO (E2E2-X5Y1)
- OMRON Proximity Sensor, Inductive, 12mm, NO (E2E2-X2Y1)
- OMRON Proximity Sensor, Capacitive, 12mm, NPN, NO (E2K-X4ME1)
- Omron Proximity Sensors