Shop All Proximity Sensors
Omron
Proximity Sensor, 10 to 30 V DC, 60.3 mm L
Mfr # E2E-X10C230 2M
Zoro # G806458538
original price:
$118.50
7% off
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 30 V DC
- Proximity Sensor Output Circuit Type 3 Wire NPN
- Output Mode NC
- Length 60.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omron
- MFR # E2E-X10C230 2M
- Zoro # G806458538
- UPC # 4549734478472
- Country of Origin China
- Category Proximity Sensors
Dimensions
Length | 60.3 mm |
Proximity Sensor Diameter | 30 mm |
Details
Item | Proximity Sensor |
Proximity Sensing Method | Inductive |
Proximity Sensor Power Requirement | 10 to 30 V DC |
Proximity Sensor Output Circuit Type | 3 Wire NPN |
Output Mode | NC |
Max. Detecting Distance | 10 mm |
Proximity Sensor Electrical Connection | Cable |
Shielded / Unshielded | Shielded |
Proximity Sensor Operating Frequency | 400 Hz |
Case Material | Nickel Plated Brass |
IP Rating | 67, 67G, 69K |
Standards | CE Compliance, CSA Certified (CAS C22.2 UL60947-5-2-14), UL Listed (UL60947-5-2) |
Operating Temp. Range | -40 Degrees to 85 Degrees C |
Description/Special Features | Output Short-Circuit Protection, Reverse Polarity, Surge Suppression |
Max. Current Load | 16 mA |
Description
Proximity Sensor, Inductive, 30 mm, Proximity Sensor Power Requirement 10 to 30 V DC, Shielded, Proximity Sensor Operating Frequency 400 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 10 mm, Proximity Sensor Electrical Connection Cable, Output Mode NC, IP Rating 67, 67G, 69K, Case Material Nickel Plated Brass, Length 60.3 mm, Operating Temp. Range -40 Degrees to 85 Degrees C, Max. Current Load 16 mA
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000YKC-BK)
- ERICSON L16-20BLK W-LK 20A 480V3PH3P4W MD4 27W76 (2424-CW6P-BLK)
- 3M Shrink Tubing, 2.0in ID, Black, 9in, PK10 (ITCSN-2000-9"-BLACK-10 PCS)
- NVENT HOFFMAN Carbon Steel Sloped Enclosure, 16 in H, 16 in W, 11.09 in D, NEMA 12; 13, Screw On (C16C16)
- OMRON Proximity Sensor, Inductive, 12mm, NC (E2E-X2Y2)
- OMRON Rctngulr Proxmity Sensr, Indctv, NO, Unshld (TL-W20ME1)
- OMRON Proximity Sensor, Capacitive, 18mm, NC (E2K-X8MY2)
- OMRON Proximity Sensor, Inductive, 18mm, NO (E2E-X5Y1-M1)
- OMRON Proximity Sensor, Inductive, 12mm, NO (E2F-X2Y1)
- OMRON Proximity Sensor, Inductive, 8mm, NO (E2E-X2D1N)
- EATON ProxSwitch, 12mm, Shielded, PNP, NO, 2m (E57G-12SPN2-C2)
- Omron Proximity Sensors