Shop All Proximity Sensors
Omron
Proximity Sensor, 10 to 30 V DC, 58 mm L
Mfr # E2E-X10B1D30-M1
Zoro # G506458449
original price:
$118.50
12% off
new price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 30 V DC
- Proximity Sensor Output Circuit Type 3 Wire PNP
- Output Mode NO
- Length 58 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # E2E-X10B1D30-M1
- Zoro # G506458449
- UPC # 4549734482783
- Country of Origin China
- Category Proximity Sensors
Dimensions
Length | 58 mm |
Proximity Sensor Diameter | 30 mm |
Details
Item | Proximity Sensor |
Proximity Sensing Method | Inductive |
Proximity Sensor Power Requirement | 10 to 30 V DC |
Proximity Sensor Output Circuit Type | 3 Wire PNP |
Output Mode | NO |
Max. Detecting Distance | 10 mm |
Proximity Sensor Electrical Connection | 4 Pin M12 Connector |
Shielded / Unshielded | Shielded |
Case Material | Nickel Plated Brass |
Proximity Sensor Operating Frequency | 400 Hz |
Max. Current Load | 16 mA |
Description/Special Features | Output Short-Circuit Protection, Reverse Polarity, Surge Suppression |
Standards | CE Compliance, CSA Certified (CAS C22.2 UL60947-5-2-14), UL Listed (UL60947-5-2) |
IP Rating | 67, 69K |
Operating Temp. Range | -40 Degrees to 85 Degrees C |
Description
Proximity Sensor, Inductive, 30 mm, Proximity Sensor Power Requirement 10 to 30 V DC, Shielded, Proximity Sensor Operating Frequency 400 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 10 mm, Proximity Sensor Electrical Connection 4 Pin M12 Connector, Output Mode NO, IP Rating 67, 69K, Case Material Nickel Plated Brass, Length 58 mm, Operating Temp. Range -40 Degrees to 85 Degrees C, Max. Current Load 16 mA
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BORG Electronic Interval Timer, SPST (TA4180A)
- HUBBELL 30A Flanged Twist-Lock Receptacle 4P 5W 277/480VAC (HBL2826)
- VORTEC Vortex Enclosure Cooler, 900 BtuH, 12 NEMA (740)
- SQUARE D Wireway, Square-Duct, 8 inch by 8 inch, 10 feet long, hinged cover, N1 paint, NEMA 1 (LDB810)
- OMRON Proximity Sensor, Inductive, 12mm, NC (E2E2-X2Y2)
- OMRON Proximity Sensor, Capacitive, 18mm, NO (E2K-X8MY1)
- OMRON Proximity Sensor, Inductive, 12mm, NO (E2E-X5MY1-US)
- OMRON Proximity Sensor, Capacitive, 34mm, NC (E2K-C25MY2)
- OMRON Proximity Sensor, Inductive, 12mm, NO (E2E-X2Y1-M4)
- OMRON Proximity Sensor, Inductive, 12mm, NPN, NO (E2E-X3D1-N)
- EATON ProxSwitch, 18mm, Unshielded, NPN, NO, 2m (E57G-18UNN8-C2)
- Omron Proximity Sensors