Shop All Proximity Sensors
Omron
Proximity Sensor, 10 to 30 V DC, 55.3 mm L
Mfr # E2E-X5C118 2M
Zoro # G306458526
original price:
$98.54
14% off
new price: $83.89
/ea
Free Shipping & Returns
$83.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 30 V DC
- Proximity Sensor Output Circuit Type 3 Wire NPN
- Output Mode NO
- Proximity Sensor Diameter 18 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # E2E-X5C118 2M
- Zoro # G306458526
- UPC # 4549734472609
- Country of Origin China
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 18 mm |
Length | 55.3 mm |
Details
Item | Proximity Sensor |
Proximity Sensing Method | Inductive |
Proximity Sensor Power Requirement | 10 to 30 V DC |
Proximity Sensor Output Circuit Type | 3 Wire NPN |
Output Mode | NO |
Max. Detecting Distance | 5 mm |
Proximity Sensor Electrical Connection | Cable |
Shielded / Unshielded | Shielded |
Proximity Sensor Operating Frequency | 600 Hz |
Case Material | Nickel Plated Brass |
Max. Current Load | 16 mA |
Operating Temp. Range | -40 Degrees to 85 Degrees C |
Description/Special Features | Output Short-Circuit Protection, Reverse Polarity, Surge Suppression |
Standards | CE Compliance, CSA Certified (CAS C22.2 UL60947-5-2-14), UL Listed (UL60947-5-2) |
IP Rating | 67, 67G, 69K |
Description
Proximity Sensor, Inductive, 18 mm, Proximity Sensor Power Requirement 10 to 30 V DC, Shielded, Proximity Sensor Operating Frequency 600 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 5 mm, Proximity Sensor Electrical Connection Cable, Output Mode NO, IP Rating 67, 67G, 69K, Case Material Nickel Plated Brass, Length 55.3 mm, Operating Temp. Range -40 Degrees to 85 Degrees C, Max. Current Load 16 mA
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOLPHIN COMPONENTS Displacement Connnector, 26-16 AWG, PK100 (DC-100-P)
- BELL Electrical Box Cover, Round, Metallic, Lampholder/Cluster (5193-0)
- HHIP Hand Held 4 Digit Counter On Steel Base (3900-0204)
- GROTE Pigtail, Ground Return, .180 Male (66801)
- OMRON Proximity Sensor, Capacitive, 18mm, NC (E2K-X8MY2)
- OMRON Proximity Sensor, Capacitive, 18mm, NO (E2K-X8MY1)
- OMRON Proximity Sensor, Inductive, 12mm, NO (E2E2-X2Y1)
- OMRON Proximity Sensor, Capacitive, 34mm, NPN, NC (E2K-C25ME2)
- OMRON Proximity Sensor, Capacitive, 34mm, NO (E2K-C25MY1)
- OMRON Proximity Sensor, Capacitive, 12mm, NC (E2K-X4MY2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS212BLPAM12)
- Omron Proximity Sensors