Shop All Proximity Sensors
Omron
Proximity Sensor, 10 to 30 V DC, 55.3 mm L
Mfr # E2E-X5B1D18 2M
Zoro # G306458533
product price: $94.35
/ea
Free Shipping & Returns
$94.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 30 V DC
- Proximity Sensor Output Circuit Type 3 Wire PNP
- Output Mode NO
- Proximity Sensor Diameter 18 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # E2E-X5B1D18 2M
- Zoro # G306458533
- UPC # 4549734477048
- Country of Origin China
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 18 mm |
Length | 55.3 mm |
Details
Item | Proximity Sensor |
Proximity Sensing Method | Inductive |
Proximity Sensor Power Requirement | 10 to 30 V DC |
Proximity Sensor Output Circuit Type | 3 Wire PNP |
Output Mode | NO |
Max. Detecting Distance | 5 mm |
Proximity Sensor Electrical Connection | Cable |
Shielded / Unshielded | Shielded |
Case Material | Nickel Plated Brass |
Proximity Sensor Operating Frequency | 600 Hz |
Standards | CE Compliance, CSA Certified (CAS C22.2 UL60947-5-2-14), UL Listed (UL60947-5-2) |
Description/Special Features | Output Short-Circuit Protection, Reverse Polarity, Surge Suppression |
IP Rating | 67, 67G, 69K |
Max. Current Load | 16 mA |
Operating Temp. Range | -40 Degrees to 85 Degrees C |
Description
Proximity Sensor, Inductive, 18 mm, Proximity Sensor Power Requirement 10 to 30 V DC, Shielded, Proximity Sensor Operating Frequency 600 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 5 mm, Proximity Sensor Electrical Connection Cable, Output Mode NO, IP Rating 67, 67G, 69K, Case Material Nickel Plated Brass, Length 55.3 mm, Operating Temp. Range -40 Degrees to 85 Degrees C, Max. Current Load 16 mA
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Tubing, Nylon, 3/4 in., 25 ft (16Y265)
- TELEMECANIQUE SENSORS Ac/Dc Proximity Motion Detector (XSAV11801)
- MOORECO Surge Outlet Strip, Includes Clamp Mount (66675)
- WIREMOLD Floor Box (881ADP)
- OMRON Proximity Sensor, Inductive, 18mm, NO (E2F-X5Y1-US)
- OMRON Rectngulr Proxmity Sensor, 10 to 30VDC, NC (TL-W20ME2)
- OMRON Proximity Sensor, Capacitive, 18mm, PNP, NO (E2K-X8MF1)
- OMRON Proximity Sensor, Inductive, 12mm, NC (E2E2-X2Y2)
- OMRON Proximity Sensor, Inductive, 12mm, NO (E2E-X3D1S)
- OMRON 12-24V-DC PROXIMITY SWITCH (E2E-X2E2)
- OMRON Proximity Sensor, Capacitive, 30mm, NC (E2K-X15MY2)
- Omron Proximity Sensors