Shop All Proximity Sensors
Omron
Proximity Sensor, 10 to 30 V DC, 48 mm L
Mfr # E2E-X2C112-M1
Zoro # G706458485
product price: $80.69
/ea
Free Shipping & Returns
$80.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 30 V DC
- Proximity Sensor Output Circuit Type 3 Wire NPN
- Output Mode NO
- Proximity Sensor Diameter 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # E2E-X2C112-M1
- Zoro # G706458485
- UPC # 4549734466400
- Country of Origin China
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 12 mm |
Length | 48 mm |
Details
Item | Proximity Sensor |
Proximity Sensing Method | Inductive |
Proximity Sensor Power Requirement | 10 to 30 V DC |
Proximity Sensor Output Circuit Type | 3 Wire NPN |
Output Mode | NO |
Max. Detecting Distance | 2 mm |
Proximity Sensor Electrical Connection | 4 Pin M12 Connector |
Shielded / Unshielded | Shielded |
Case Material | Nickel Plated Brass |
Proximity Sensor Operating Frequency | 1,500 Hz |
Standards | CE Compliance, CSA Certified (CAS C22.2 UL60947-5-2-14), UL Listed (UL60947-5-2) |
Operating Temp. Range | -40 Degrees to 85 Degrees C |
Max. Current Load | 16 mA |
Description/Special Features | Output Short-Circuit Protection, Reverse Polarity, Surge Suppression |
IP Rating | 67, 69K |
Description
Proximity Sensor, Inductive, 12 mm, Proximity Sensor Power Requirement 10 to 30 V DC, Shielded, Proximity Sensor Operating Frequency 1,500 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 2 mm, Proximity Sensor Electrical Connection 4 Pin M12 Connector, Output Mode NO, IP Rating 67, 69K, Case Material Nickel Plated Brass, Length 48 mm, Operating Temp. Range -40 Degrees to 85 Degrees C, Max. Current Load 16 mA
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 3 Wire Industrial Straight Blade Plug 125VAC 20A (HBL5364VY)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM A 18MM, PUR 3X0.75 GRAY, 5m (7000-18021-2260500)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C856)
- CAROL Comm Cable, Shielded, 20/4, 1000 Ft. (C0782A.41.10)
- OMRON Proximity Sensor, Capacitive, 34mm, PNP, NO (E2K-C25MF1)
- OMRON Proximity Sensor, Inductive, 12mm, NO (E2E-X2Y1)
- OMRON Proximity Sensor, Inductive, 12mm, NC (E2E-X2Y2)
- OMRON Proximity Sensor 12-24v-dc (E2E-X3D1-M1GJ)
- OMRON Proximity Sensor, 10 to 30 V DC, 37.8 mm L (E2EX1R5C282M)
- OMRON Proximity Sensor, Capacitive, 18mm, NC (E2K-X8MY2)
- IFM Proximity Sensor, Inductive, 5mm, NO (IG0328)
- Omron Proximity Sensors