Shop All Proximity Sensors
Omron
Proximity Sensor, 10 to 30 V DC, 47.1 mm L
Mfr # E2E-X5MC112 2M
Zoro # G306458458
product price: $81.15
/ea
Free Shipping & Returns
$81.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 30 V DC
- Proximity Sensor Output Circuit Type 3 Wire NPN
- Output Mode NO
- Length 47.1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # E2E-X5MC112 2M
- Zoro # G306458458
- UPC # 4549734466998
- Country of Origin China
- Category Proximity Sensors
Dimensions
Length | 47.1 mm |
Proximity Sensor Diameter | 12 mm |
Details
Item | Proximity Sensor |
Proximity Sensing Method | Inductive |
Proximity Sensor Power Requirement | 10 to 30 V DC |
Proximity Sensor Output Circuit Type | 3 Wire NPN |
Output Mode | NO |
Max. Detecting Distance | 5 mm |
Proximity Sensor Electrical Connection | Cable |
Shielded / Unshielded | Unshielded |
Proximity Sensor Operating Frequency | 800 Hz |
Case Material | Nickel Plated Brass |
Operating Temp. Range | -40 Degrees to 85 Degrees C |
Standards | CE Compliance, CSA Certified (CAS C22.2 UL60947-5-2-14), UL Listed (UL60947-5-2) |
Description/Special Features | Output Short-Circuit Protection, Reverse Polarity, Surge Suppression |
Max. Current Load | 16 mA |
IP Rating | 67, 67G, 69K |
Description
Proximity Sensor, Inductive, 12 mm, Proximity Sensor Power Requirement 10 to 30 V DC, Unshielded, Proximity Sensor Operating Frequency 800 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 5 mm, Proximity Sensor Electrical Connection Cable, Output Mode NO, IP Rating 67, 67G, 69K, Case Material Nickel Plated Brass, Length 47.1 mm, Operating Temp. Range -40 Degrees to 85 Degrees C, Max. Current Load 16 mA
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Lighting Dimmer, Slide, 1000W, Decora, Ivory (CT-103P-IV)
- LITTELFUSE UL Class Fuse, T Class, JLLS Series, Fast-Acting, 3A, 600V AC, Non-Indicating (JLLS003)
- PANDUIT 12" L Buckle Hook-&-Loop Cable Tie BK PK 10 (UCT3S-X0)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 1 Pole, 120/240V AC (QO130VH)
- OMRON Proximity Sensor, Capacitive, 12mm, NC (E2K-X4MY2)
- OMRON Proximity Sensor, 10 to 30 V DC, 55.3 mm L (E2E-X10MC118 2M)
- OMRON Proximity Sensor, Capacitive, 34mm, NPN, NO (E2K-C25ME1)
- OMRON Proximity Sensor, Capacitive, 34mm, NC (E2K-C25MY2)
- OMRON Rctngulr Proxmity Sensr, Indctv, NO, Unshld (TL-W20ME1)
- OMRON Proximity Sensor, Capacitive, 30mm, NC (E2K-X15MY2)
- IFM Proximity Sensor, Inductive, N.O., 15mm (II0012)
- Omron Sensors