Shop All Proximity Sensors
Omron
Proximity Sensor, 10 to 30 V DC, 47.1 mm L
Mfr # E2E-X2B1D12 2M
Zoro # G406458471
product price: $80.49
/ea
Free Shipping & Returns
$80.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 30 V DC
- Proximity Sensor Output Circuit Type 3 Wire PNP
- Output Mode NO
- Proximity Sensor Diameter 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # E2E-X2B1D12 2M
- Zoro # G406458471
- UPC # 4549734471060
- Country of Origin China
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 12 mm |
Length | 47.1 mm |
Details
Item | Proximity Sensor |
Proximity Sensing Method | Inductive |
Proximity Sensor Power Requirement | 10 to 30 V DC |
Proximity Sensor Output Circuit Type | 3 Wire PNP |
Output Mode | NO |
Max. Detecting Distance | 2 mm |
Proximity Sensor Electrical Connection | Cable |
Shielded / Unshielded | Shielded |
Proximity Sensor Operating Frequency | 1,500 Hz |
Case Material | Nickel Plated Brass |
Max. Current Load | 16 mA |
Operating Temp. Range | -40 Degrees to 85 Degrees C |
Standards | CE Compliance, CSA Certified (CAS C22.2 UL60947-5-2-14), UL Listed (UL60947-5-2) |
IP Rating | 67, 67G, 69K |
Description/Special Features | Output Short-Circuit Protection, Reverse Polarity, Surge Suppression |
Description
Proximity Sensor, Inductive, 12 mm, Proximity Sensor Power Requirement 10 to 30 V DC, Shielded, Proximity Sensor Operating Frequency 1,500 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 2 mm, Proximity Sensor Electrical Connection Cable, Output Mode NO, IP Rating 67, 67G, 69K, Case Material Nickel Plated Brass, Length 47.1 mm, Operating Temp. Range -40 Degrees to 85 Degrees C, Max. Current Load 16 mA
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 6 in H, 4 in W, 3-1/2 in D, NEMA 4; 12; 13, Non Hinged Clamp (BN4060403CH)
- SQUARE D Pendant Push Button Station, Up/Down, 2NO, Mechanical Interlock, 1/3/3R/4/4X, Yellow (9001BW92Y)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 0.15A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGC-15/100-R)
- REMKE Cord Grip, PG29 Thrd, .812-.938, Mesh (RPG-29315-E)
- OMRON Proximity Sensor, Inductive, 12mm, NO (E2E-X2Y1)
- OMRON Proximity Sensor, Inductive, 12mm, NO (E2E2-X5MY1-US)
- OMRON Proximity Sensor, 10 to 30 V DC, 37.8 mm L (E2EX1R5C282M)
- OMRON Proximity Sensor, Inductive, 18mm, NO (E2E2-X10MY1-US)
- OMRON Proximity Sensor, Inductive, 12mm, NC (E2E-X2Y2)
- OMRON 12-24V-DC PROXIMITY SWITCH (E2E-X2E2)
- TURCK 10-30V-DC PROXIMITY SENSOR (BI3U-EG12SK-AP6X)
- Omron Sensors