Shop All Proximity Sensors
Omron
Proximity Sensor, 10 to 30 V DC, 37.8 mm L
Mfr # E2EX1R5B1D82M
Zoro # G206458459
original price:
$106.52
9% off
new price: $96.79
/ea
Free Shipping & Returns
$96.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 30 V DC
- Proximity Sensor Output Circuit Type 3 Wire PNP
- Output Mode NO
- Length 37.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # E2EX1R5B1D82M
- Zoro # G206458459
- UPC # 4549734464987
- Country of Origin China
- Category Proximity Sensors
Dimensions
Length | 37.8 mm |
Proximity Sensor Diameter | 8 mm |
Details
Item | Proximity Sensor |
Proximity Sensing Method | Inductive |
Proximity Sensor Power Requirement | 10 to 30 V DC |
Proximity Sensor Output Circuit Type | 3 Wire PNP |
Output Mode | NO |
Max. Detecting Distance | 1.5 mm |
Proximity Sensor Electrical Connection | Cable |
Shielded / Unshielded | Shielded |
Case Material | Stainless Steel |
Proximity Sensor Operating Frequency | 2,000 Hz |
Standards | CE Compliance, CSA Certified (CAS C22.2 UL60947-5-2-14), UL Listed (UL60947-5-2) |
IP Rating | 67, 67G, 69K |
Description/Special Features | Output Short-Circuit Protection, Reverse Polarity, Surge Suppression |
Max. Current Load | 16 mA |
Operating Temp. Range | -40 Degrees to 85 Degrees C |
Description
Proximity Sensor, Inductive, 8 mm, Proximity Sensor Power Requirement 10 to 30 V DC, Shielded, Proximity Sensor Operating Frequency 2,000 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 1.5 mm, Proximity Sensor Electrical Connection Cable, Output Mode NO, IP Rating 67, 67G, 69K, Case Material Stainless Steel, Length 37.8 mm, Operating Temp. Range -40 Degrees to 85 Degrees C, Max. Current Load 16 mA
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Channel, 4 ft. L, Aluminum, 12 Gauge (FS-200SS AL 48.00)
- BURNDY Mechanical Conn, Lug, 6 to 2/0 AWG, 1 Cond (KA26U)
- OMRON Photoelectric Sensor, L-Slot, Thru-Beam (EE-SX673)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 3/4" Trade Size (SGBS-382CL)
- OMRON Proximity Sensor, Capacitive, 30mm, NPN, NO (E2K-X15ME1)
- OMRON Proximity Sensor, Inductive, 12mm, NO (E2E-X5MY1-US)
- OMRON Proximity Sensor, Capacitive, 34mm, NPN, NO (E2K-C25ME1)
- OMRON Proximity Sensor, Inductive, 18mm, NO (E2E2-X5Y1-US)
- OMRON Proximity Sensor, Capacitive, 12mm, NPN, NO (E2K-X4ME1)
- OMRON Proximity Sensor, Inductive, 12mm, NO (E2E2-X5MY1-US)
- TURCK SN-2MM 10-30V-DC PROXIMITY SENSOR (BI2-Q10S-AP6X)
- Omron Sensors