Shop All Programmable Logic Controllers
Omron
Programmable Relay, 12-24VDC
Mfr # ZEN-20C3DR-D-V2
Zoro # G0785897
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 12 to 24V AC/DC
- Output Type Relay
- Amps 30 A
- Number of Outputs 8
- Clock Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # ZEN-20C3DR-D-V2
- Zoro # G0785897
- UPC # 094705435892
- Country of Origin China
- Category Programmable Logic Controllers
Dimensions
Depth | 2.2 in |
Height | 3.54 in |
Width | 4.82 in |
Details
Item | Programmable Relay |
Input Voltage | 12 to 24V AC/DC |
Output Type | Relay |
Amps | 30 A |
Number of Outputs | 8 |
Clock | Yes |
Display | LCD |
Number of Inputs | 12 |
Counters | 16 |
Timers | 16 |
Description/Special Features | Calendar |
Description
Programmable Relay, Input Voltage 12 to 24V AC/DC, Output Type Relay, 30 A Amps, Number of Inputs 12, Number of Outputs 8, Counters 16, Timers 16, Yes Clock, LCD Display, Calendar, Depth 2.2 in, Height 3.54 in, Width 4.82 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLARTECH POWER Soalr Panel Mount, Depth 4.00 In (RAC-M120-S)
- VYNCKIER Enclosure (VJ606HWPL1)
- ANDERSON POWER PRODUCTS PP15/45 HSG BLUE (1327G8)
- AMPHENOL ER 37C 3716 SKT PLUG (MS3106A2821S)
- OMRON Programmable Relay, 100-240VAC (ZEN-10C3AR-A-V2)
- OMRON Programmable Relay, 100-240VAC (ZEN-20C1AR-A-V2)
- OMRON Programmable Relay, 12-24VDC (ZEN-10C1DR-D-V2)
- OMRON Programmable Relay, 12-24VDC (ZEN-10C4DR-D-V2)
- OMRON Programmable Relay, 100-240VAC (ZEN-20C3AR-A-V2)
- OMRON Plc Expansion Module NXPF0730 (NX-PF0730)
- AUTOMATED LOGIC CONTROLLER MODULE (I/O 6104)
- Omron Programmable Logic Controls (PLC)