Shop All Programmable Logic Controllers
Omron
Programmable Relay, 12-24VDC
Mfr # ZEN-20C1DT-D-V2
Zoro # G1487832
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 12 to 24V AC/DC
- Output Type Transistor
- Amps 30 A
- Number of Outputs 8
- Clock Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # ZEN-20C1DT-D-V2
- Zoro # G1487832
- Country of Origin China
- Category Programmable Logic Controllers
Dimensions
Depth | 2.2 in |
Height | 3.54 in |
Width | 4.82 in |
Details
Item | Programmable Relay |
Input Voltage | 12 to 24V AC/DC |
Output Type | Transistor |
Amps | 30 A |
Number of Outputs | 8 |
Clock | Yes |
Display | LCD |
Number of Inputs | 12 |
Description/Special Features | Calendar |
Timers | 16 |
Counters | 16 |
Description
Programmable Relay, Input Voltage 12 to 24V AC/DC, Output Type Transistor, 30 A Amps, Number of Inputs 12, Number of Outputs 8, Counters 16, Timers 16, Yes Clock, LCD Display, Calendar, Depth 2.2 in, Height 3.54 in, Width 4.82 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Surface Mount Box, 6 Ports, White (HSB6W)
- PANDUIT Wire Duct, Wide Slot, Gray, 4.25 W x 3 D (G4X3LG6)
- TECHFLEX Braided Sleeving, 3.000 In., 10 ft., Black (HWN3.00BK10)
- POWER FIRST Power Distributation Unit, 15A, Black (1BP99)
- OMRON Programmable Relay, 12-24VDC (ZEN-20C3DR-D-V2)
- OMRON Programmable Relay, 100-240VAC (ZEN-20C1AR-A-V2)
- OMRON Plc Expansion Module NXPF0730 (NX-PF0730)
- OMRON Programmable Relay, 100-240VAC (ZEN-10C3AR-A-V2)
- OMRON Programmable Relay, 100-240VAC (ZEN-20C3AR-A-V2)
- OMRON Programmable Relay, 12-24VDC (ZEN-10C4DR-D-V2)
- OPTO 22 SNAP I/O DIGITAL OUTPUT MODULE (SNAP-ODC5SRC)
- Omron Programmable Logic Controls (PLC)