Shop All Programmable Logic Controllers
Omron
Programmable Relay, 12-24VDC
Mfr # ZEN-10C4DR-D-V2
Zoro # G2453026
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 12 to 24V AC/DC
- Output Type Relay
- Amps 30 A
- Number of Outputs 3
- Clock Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # ZEN-10C4DR-D-V2
- Zoro # G2453026
- Country of Origin China
- Category Programmable Logic Controllers
Dimensions
Depth | 2.2 in |
Height | 3.54 in |
Width | 2.75 in |
Details
Item | Programmable Relay |
Input Voltage | 12 to 24V AC/DC |
Output Type | Relay |
Amps | 30 A |
Number of Outputs | 3 |
Clock | Yes |
Display | LCD |
Number of Inputs | 6 |
Description/Special Features | Calendar, RS-485 Interface |
Counters | 16 |
Timers | 16 |
Description
Programmable Relay, Input Voltage 12 to 24V AC/DC, Output Type Relay, 30 A Amps, Number of Inputs 6, Number of Outputs 3, Counters 16, Timers 16, Yes Clock, LCD Display, Calendar, RS-485 Interface, Depth 2.2 in, Height 3.54 in, Width 2.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 45 cu in, Masonry Box, 2 Gang, Galvanized Zinc, Rectangular (696)
- TECHFLEX Braided Sleeving, 0.250 In., 100 ft., Black, Temp. Range: -49 Degrees to 302 Degrees F (F6N0.25BK100)
- LEGRAND Straight Blade Connector, 15A, 125VAC (PS5269XHG)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Wht, Toggl (HBL1385W)
- OMRON Plc Expansion Module NXPF0730 (NX-PF0730)
- OMRON Programmable Relay, 100-240VAC (ZEN-20C3AR-A-V2)
- OMRON Programmable Relay, 100-240VAC (ZEN-10C3AR-A-V2)
- OMRON Programmable Relay, 12-24VDC (ZEN-20C1DT-D-V2)
- OMRON Programmable Relay, 12-24VDC (ZEN-10C1DR-D-V2)
- OMRON Programmable Relay, 100-240VAC (ZEN-20C1AR-A-V2)
- ADVANTECH 18-Ch Isolated DI/O Module (ADAM-6050-D1)
- Omron Programmable Logic Controllers