Shop All Programmable Logic Controllers
Omron
Programmable Relay, 100-240VAC
Mfr # ZEN-20C3AR-A-V2
Zoro # G2104207
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage 100 to 240V AC
- Output Type Relay
- Amps 4.5 A
- Number of Outputs 8
- Clock Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omron
- MFR # ZEN-20C3AR-A-V2
- Zoro # G2104207
- Country of Origin China
- Category Programmable Logic Controllers
Dimensions
Height | 3.54 in |
Depth | 2.2 in |
Width | 4.82 in |
Details
Item | Programmable Relay |
Input Voltage | 100 to 240V AC |
Output Type | Relay |
Amps | 4.5 A |
Number of Outputs | 8 |
Clock | Yes |
Display | LCD |
Number of Inputs | 12 |
Description/Special Features | Calendar |
Counters | 16 |
Timers | 16 |
Description
Programmable Relay, Input Voltage 100 to 240V AC, Output Type Relay, 4.5 A Amps, Number of Inputs 12, Number of Outputs 8, Counters 16, Timers 16, Yes Clock, LCD Display, Calendar, Depth 2.2 in, Height 3.54 in, Width 4.82 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Adjustable Bar Hanger, NOVAL Accessory, Steel, Electrical Box (920)
- TRIPLETT Voice and Data Patch Cable, 6A, 10 GBps (CAT6A-100BK)
- SQUARE D Surge Protection Device, 1 Phase, 120/240V AC, 2 Poles, 3 Wires, L-L/L-N, 1304 J, NEMA 4X (SDSA1175)
- SIEMENS Overload Relay, 0.55 to 0.80A, 3P, Class 10 (3RU21160HB0)
- OMRON Programmable Relay, 12-24VDC (ZEN-20C1DT-D-V2)
- OMRON Programmable Relay, 100-240VAC (ZEN-20C1AR-A-V2)
- OMRON Programmable Relay, 100-240VAC (ZEN-10C3AR-A-V2)
- OMRON Programmable Relay, 12-24VDC (ZEN-10C1DR-D-V2)
- OMRON Plc Expansion Module NXPF0730 (NX-PF0730)
- OMRON Programmable Relay, 12-24VDC (ZEN-10C4DR-D-V2)
- MURR ELEKTRONIK PASSIVE-DI0° PLASTIC, 8XM12, 5POL, PLUG. TERM., Without cap (27106)
- Omron Programmable Logic Controllers