Shop All Programmable Logic Controllers
Omron
Programmable Relay, 100-240VAC
Mfr # ZEN-10C4AR-A-V2
Zoro # G2871897
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100 to 240V AC
- Output Type Relay
- Amps 4.5 A
- Number of Outputs 3
- Clock Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # ZEN-10C4AR-A-V2
- Zoro # G2871897
- Country of Origin China
- Category Programmable Logic Controllers
Dimensions
Depth | 2.2 in |
Height | 3.54 in |
Width | 2.75 in |
Details
Item | Programmable Relay |
Input Voltage | 100 to 240V AC |
Output Type | Relay |
Amps | 4.5 A |
Number of Outputs | 3 |
Clock | Yes |
Display | LCD |
Number of Inputs | 6 |
Description/Special Features | Calendar, RS-485 Interface |
Timers | 16 |
Counters | 16 |
Description
Programmable Relay, Input Voltage 100 to 240V AC, Output Type Relay, 4.5 A Amps, Number of Inputs 6, Number of Outputs 3, Counters 16, Timers 16, Yes Clock, LCD Display, Calendar, RS-485 Interface, Depth 2.2 in, Height 3.54 in, Width 2.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Box Connector, 4.00x4.00, Epoxy, Steel (F44WBFG)
- SCHNEIDER ELECTRIC Push Button Cntrol Station, 1NC, No Legend (XALK198H7)
- PANDUIT Lug Compression Connector, 500 Kcmil (LCC500-12-6)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor Control Unit, 120to277V (CU300M)
- OMRON Programmable Relay, 100-240VAC (ZEN-20C3AR-A-V2)
- OMRON Programmable Relay, 12-24VDC (ZEN-10C4DR-D-V2)
- OMRON Plc Expansion Module NXPF0730 (NX-PF0730)
- OMRON Programmable Relay, 12-24VDC (ZEN-20C3DR-D-V2)
- OMRON Programmable Relay, 100-240VAC (ZEN-10C3AR-A-V2)
- OMRON Programmable Relay, 100-240VAC (ZEN-20C1AR-A-V2)
- AUTOMATED LOGIC CONTROLLER MODULE (I/O 6104)
- Omron Programmable Logic Controls (PLC)