Shop All Programmable Logic Controllers
Omron
Programmable Controller
Mfr # CP1E-E10DT-A
Zoro # G508273774
original price:
$500.00
24% off
new price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100 to 240 V AC
- Output Type Transistor
- Amps 0.11 A
- Number of Outputs 4
- Clock No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # CP1E-E10DT-A
- Zoro # G508273774
- UPC # 4547648800808
- Country of Origin China
- Category Programmable Logic Controllers
Dimensions
Depth | 85 mm |
Height | 110 mm |
Width | 66 mm |
Details
Item | Programmable Controller |
Input Voltage | 100 to 240 V AC |
Output Type | Transistor |
Amps | 0.11 A |
Number of Outputs | 4 |
Clock | No |
Display | 7 Segment LED |
Number of Inputs | 6 |
Counters | 256 |
Description/Special Features | Built-In Analog I/O, Two Inputs and One Output, for NA-type CPU Units, Complete High-Speed Counter Functionality, Easy Connection, Input Interrupts, Mounting Serial Option Boards, Ethernet Option Board and Analog Option Board to N30/40/60 or NA20 CPU Units |
Memory | 2 KWords |
Timers | 256 |
Port Type | USB |
Description
Programmable Controller, Input Voltage 100 to 240 V AC, Output Type Transistor, 0.11 A Amps, Number of Inputs 6, Number of Outputs 4, Counters 256, Timers 256, No Clock, 7 Segment LED Display, Port Type USB, Memory 2 KWords, Built-In Analog I/O, Two Inputs and One Output, for NA-type CPU Units, Complete High-Speed Counter Functionality, Easy Connection, Input Interrupts, Mounting Serial Option Boards, Ethernet Option Board and Analog Option Board to N30/40/60 or NA20 CPU Units, Depth 85 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Polycarbonate Enclosure, 10 in H, 8 in W, 6 in D, NEAM 4X, Hinged (HW-P100806CHQR)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 60 to 200 psi, Standard Action (9013FHG52J59X)
- HUBBELL 20A Watertight Locking Connector 3P 3W 125/250VAC (HBL27W08)
- EATON Load Center, BRP, 20 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (BRP20B200R)
- OMRON Programmable Relay, 100-240VAC (ZEN-10C3AR-A-V2)
- OMRON Programmable Relay, 12-24VDC (ZEN-20C3DR-D-V2)
- OMRON Plc Expansion Module NXPF0730 (NX-PF0730)
- OMRON Programmable Relay, 100-240VAC (ZEN-20C3AR-A-V2)
- OMRON Programmable Relay, 12-24VDC (ZEN-10C1DR-D-V2)
- OMRON Programmable Relay, 100-240VAC (ZEN-20C1AR-A-V2)
- MOXA Remote Eth. I/O W/ 4Ai, 4Di, 4Dio, And 2Port Swtch, M1Iologike1242 (ioLogik E1242)
- Omron Programmable Logic Controllers