Shop All Programmable Logic Controllers
Omron
Programmable Controller
Mfr # CP1E-E10DR-D
Zoro # G308273752
original price:
$500.00
24% off
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100 to 240 V AC
- Output Type Relay
- Amps 0.04 A, 0.08 A
- Number of Outputs 4
- Clock No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omron
- MFR # CP1E-E10DR-D
- Zoro # G308273752
- UPC # 4547648800822
- Country of Origin China
- Category Programmable Logic Controllers
Dimensions
Width | 66 mm |
Height | 110 mm |
Depth | 85 mm |
Details
Item | Programmable Controller |
Input Voltage | 100 to 240 V AC |
Output Type | Relay |
Amps | 0.04 A, 0.08 A |
Number of Outputs | 4 |
Clock | No |
Display | 7 Segment LED |
Number of Inputs | 6 |
Memory | 2 KWords |
Description/Special Features | Built-In Analog I/O, Two Inputs and One Output, for NA-type CPU Units, Complete High-Speed Counter Functionality, Easy Connection, Input Interrupts, Mounting Serial Option Boards, Ethernet Option Board and Analog Option Board to N30/40/60 or NA20 CPU Units |
Counters | 256 |
Port Type | USB |
Timers | 256 |
Description
Programmable Controller, Input Voltage 100 to 240 V AC, Output Type Relay, 0.04 A, 0.08 A Amps, Number of Inputs 6, Number of Outputs 4, Counters 256, Timers 256, No Clock, 7 Segment LED Display, Port Type USB, Memory 2 KWords, Built-In Analog I/O, Two Inputs and One Output, for NA-type CPU Units, Complete High-Speed Counter Functionality, Easy Connection, Input Interrupts, Mounting Serial Option Boards, Ethernet Option Board and Analog Option Board to N30/40/60 or NA20 CPU Units, Depth 85 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Fitting, Sealing, 3/4in (ENY-2)
- HONEYWELL Heavy Duty Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (LSK1A-8C)
- APPLETON ELECTRIC Weatherproof Electrical Box, 32 cu in, FSS, 2 Gang, Malleable Iron (FSS-2-75)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 10' Long - Gray (HS365-S10-GRAY)
- OMRON Programmable Relay, 100-240VAC (ZEN-10C3AR-A-V2)
- OMRON Programmable Relay, 12-24VDC (ZEN-10C4DR-D-V2)
- OMRON Programmable Relay, 100-240VAC (ZEN-20C1AR-A-V2)
- OMRON Programmable Relay, 12-24VDC (ZEN-20C3DR-D-V2)
- OMRON Programmable Relay, 12-24VDC (ZEN-10C1DR-D-V2)
- OMRON Plc Expansion Module NXPF0730 (NX-PF0730)
- SIEMENS Module (6ES7336-4GE00-0AB0)
- Omron Programmable Logic Controls (PLC)